Cabinet, 3 Shelves, 108 Yellow Bins
- Mfr # HDC36-110-3S95
- Zoro # G522811303
product price:Â
$
1,562.99
/ea
Key Features
Color
Gray
Includes
2 Doors, 3 Adj Shelves, 120 Yellow plastic bins, Padlockable handle, 3 locking points
Finish
Textured
Load Capacity
7150 Lb
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDC36-110-3S95
- Zoro #
- G522811303
- UPC #
- 714334085090
- Country of Origin
- Mexico
Details
- Color
- Gray
- Item
- Cabinet, 3 Shelves, 108 Yellow Bins
- Includes
- 2 Doors, 3 Adj Shelves, 120 Yellow plastic bins, Padlockable handle, 3 locking points
- Finish
- Textured
- Load Capacity
- 7150 Lb
- Material
- Steel
- Gauge
- 12 ga
Description
Cabinet, 3 Shelves, 108 Yellow Bins
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.