Charging Cabinet, Ventilated, Gray
- Mfr # 2501CS-12S-95
- Zoro # G722796462
product price:Â
$
3,172.99
/ea
Key Features
Shelf Width
16 1/8 in
Frame Assembled
Assembled
Door Opening
180 Degrees
Overall Height
72 in
Door Locking Points
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2501CS-12S-95
- Zoro #
- G722796462
- UPC #
- 714334087889
- Country of Origin
- Mexico
Dimensions
- Shelf Width
- 16 1/8 in
- Overall Height
- 72 in
- Panel Material Thickness
- 16 ga
- Shelf Depth
- 13 7/8 in
- Door Material Thickness
- 16 ga
- Overall Width
- 36 in
- Overall Depth
- 24 in
Description
Charging Cabinet, Body Panel Type Ventilated, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Type Clear View, Recessed, Duty Rating Heavy Duty, Frame Assembled Assembled, Load Capacity per Shelf 300 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 12, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Cabinet Finish Powder Coated, Door Opening 180 Degrees , Panel Material Thickness 16 ga, Shelf Adjustability Adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.