Utility Cart with Lipped Metal Shelves, Steel, 2,400 lb Load Capacity, 2 Shelves, 36 in L

  • Mfr # RSCR243636ALUFL8MR95
  • Zoro # G6518206
product price: 
$
474.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
41 1/2 in
Overall Length
36 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RSCR243636ALUFL8MR95
Zoro #
G6518206
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
41 1/2 in
Overall Length
36 in
Overall Width
24 1/2 in
Shelf Length
36 in
Caster Width
2 in
Handle Height
36 in
Caster Dia.
8 in
Lip Height
1-1/2 in
Shelf Width
24 in
Top Shelf Height
32 in
Shelf LxW
36 in x 24 in
Overall LxWxH
36 in x 24 1/2 in x 41 1/2 in
Caster Wheel Width
2 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
8 in
Top Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
36 in
Length
36 in

Details

Material
Steel
Color
Gray
Load Capacity
2,400 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
8" x 2" Mold-On Rubber
Handle Type
Flat
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel
Gauge
14 ga
Non-Marking
No
Distance Between Shelves
17-3/4 in
Caster Material
Mold on Rubber
Assembled/Unassembled
Assembled
Utility Cart Item
2 Shelf Stock Cart with Raised Handle
Cart Shelf Style
Lipped
Capacity per Shelf
1,200 lb
Finish
Powder Coated
Electrical Included
No
Handle Included
Yes
Utility Cart Shelf Style
Lipped
Includes
Floor Lock to Stop Unwanted Movement
Number of Compartments
0
Type
Lip Shelves
Distance Between Top and Middle Shelf
17-3/4"
Construction
Welded Steel
Number of Drawers
0
Lip Style
4-Sided Lipped
Platform Surface
Smooth
Shelf Adjustability
Fixed
Caster Wheel/Tread Material
Rubber
Includes Electrical Outlets
No
Caster Wheel Tread Type/Material
Standard Rubber
Power Indicator
No
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Method of Construction
Welded
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 2,400 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 36 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 1,200 lb, Distance Between Shelves 18 in, Shelf Length 36 in, Shelf Width 24 in, Includes Floor Lock to Stop Unwanted Movement, Handle Height 36 in, Top Shelf Height 32 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.