Shop DURHAM MFG

Corrosion-Resistant Utility Cart with Deep Lipped Metal Shelves, Stainless Steel, 2 Shelves

  • Mfr # SRSC32016302ALU4PU
  • Zoro # G7079064

product price: 
$
304.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 in
Overall Length
36 1/2 in
Overall Width
17 in
Material
Stainless Steel
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SRSC32016302ALU4PU
Zoro #
G7079064
UPC #
-
Country of Origin
Mexico
Material
Stainless Steel
Color
Silver
Load Capacity
600 lb
Item
Corrosion-Resistant Utility Cart with Deep Lipped Metal Shelves
Wheel Type
4" x 1-1/4" Polyurethane
Handle Type
Flat
Number of Shelves
2
Utility Cart Item
Stainless 2 Shelves Stock Cart
Utility Cart Shelf Style
Lipped
Non-Marking
Yes
Gauge
20 ga
Handle Included
Yes
Distance Between Shelves
21 in
Electrical Included
No
Capacity per Shelf
300 lb
Caster Material
Polyurethane
Cart Shelf Style
Lipped
Caster Type
(4) Swivel
Assembled/Unassembled
Assembled
Finish
Polished
Construction
Welded Stainless Steel
Number of Drawers
0
Type
2 Shelf, Deep Lipped
Number of Compartments
0
Distance Between Top and Middle Shelf
21-5/16"
Caster/Wheel Mounting Location
Standard
Caster Brake Type
No Brake Included
Shelf Adjustability
Fixed
Caster Wheel/Tread Material
Polyurethane
Method of Construction
Welded
Caster Mounting Type
Plate
Caster/Wheel Configuration
(4) Swivel
Includes Electrical Outlets
No
Lip Style
4-Sided Lipped
Power Indicator
No
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster Wheel Type
Standard
Platform Surface
Smooth
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Overall Height
34 in
Overall Length
36 1/2 in
Overall Width
17 in
Lip Height
3 in
Caster Width
1 1/4 in
Shelf Length
30 in
Handle Height
34 in
Top Shelf Height
34 in
Shelf Width
16 in
Caster Dia.
4 in
Bottom Shelf Lip Height
3 in
Top Shelf Lip Height
3 in
Overall LxWxH
36 1/2 in x 17 in x 34 in
Shelf LxW
30 in x 16 in
Caster Wheel Dia.
4 in
Caster Wheel Width
1 1/4 in
Shelf Lip Height
1-1/2"
Wire Rope Length
37 in
Length
37 in

Description

Utility Cart, Load Capacity 600 lb, Stainless Steel Material, 20 ga Gauge, Polished Finish, Silver Color, Overall Length 37 in, Overall Width 17 in, Number of Shelves 2, Capacity per Shelf 300 lb, Distance Between Shelves 21 in, Shelf Length 30 in, Shelf Width 16 in, Handle Height 34 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.