Shop DURHAM MFG

Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, 3 Shelves

  • Mfr # SRSC1630603FLD5PU
  • Zoro # G9949466

product price: 
$
722.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
66 in
Overall Width
30 1/4 in
Material
Stainless Steel
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SRSC1630603FLD5PU
Zoro #
G9949466
UPC #
-
Country of Origin
Mexico
Material
Stainless Steel
Color
Silver
Load Capacity
1,200 lb
Item
Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Flat
Number of Shelves
3
Assembled/Unassembled
Assembled
Non-Marking
Yes
Caster Material
Polyurethane
Electrical Included
No
Finish
Polished
Handle Included
Yes
Cart Shelf Style
Lipped/Flush Combination
Capacity per Shelf
400 lb
Utility Cart Item
Stainless 3 Shelves Stock Cart
Caster Type
(2) Rigid, (2) Swivel with Brake
Utility Cart Shelf Style
Lipped/Flush Combination
Distance Between Shelves
11 1/4 in
Gauge
16 ga
Construction
Welded Stainless Steel
Number of Compartments
0
Type
3 Shelf
Distance Between Middle and Bottom Shelf
11 1/4 in
Number of Drawers
0
Distance Between Top and Middle Shelf
11 1/4 in
Caster/Wheel Mounting Location
Standard
Includes Electrical Outlets
No
Lip Style
3-Sided Lipped
Caster Wheel/Tread Material
Polyurethane
Shelf Adjustability
Fixed
Caster Wheel Tread Type/Material
Standard Polyurethane
Power Indicator
No
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Method of Construction
Welded
Platform Surface
Smooth
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Caster Brake Type
Side Pedal Brake
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Overall Height
35 in
Overall Length
66 in
Overall Width
30 1/4 in
Caster Dia.
5 in
Caster Width
1 1/4 in
Handle Height
35 in
Lip Height
1-1/2 in
Top Shelf Height
35 in
Shelf Length
60 in
Shelf Width
30 in
Overall LxWxH
66 in x 30 1/8 in x x 35 in
Caster Wheel Dia.
5 in
Shelf LxW
60 in x 30 in
Top Shelf Lip Height
1 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Width
1 1/4 in
Shelf Lip Height
1-1/2"
Wire Rope Length
66 in
Length
66 in

Description

Utility Cart, Load Capacity 1,200 lb, Stainless Steel Material, 16 ga Gauge, Polished Finish, Silver Color, Overall Length 66 in, Overall Width 30 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 11 in, Shelf Length 60 in, Shelf Width 30 in, Distance Between Middle and Bottom Shelf 11 1/4 in, Distance Between Top and Middle Shelf 11 1/4 in, Handle Height 35 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.