Dual-Side-Access Solid-Wall Metal Stock Truck, Steel, 2,000 lb Load Capacity, 2 Shelves, Flat Handle

  • Mfr # 2SPT-3048-2-2K-95

  • Zoro # G9936665


product price: $613.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
57 1/2 in
Overall Length
30 1/2 in
Overall Width
54 1/2 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2SPT-3048-2-2K-95
Zoro #
G9936665
UPC #
714334061025
Country of Origin
Mexico

Dimensions

Overall Height
57 1/2 in
Overall Length
30 1/2 in
Overall Width
54 1/2 in
Caster Width
2 in
Caster Dia.
6"
Shelf Length
48 in
Shelf Width
30 in
Lip Height
1-1/2"
Caster Wheel Dia.
6 in
Shelf LxW
48 inx30 in
Inside Width
30 in
Inside Height
49 3/4 in
Overall LxWxH
54-1/2 inx30-1/2 inx57-1/2 in
Inside Length
48 in

Details

Material
Steel
Color
Gray
Load Capacity
2,000 lb
Item
Dual-Side-Access Solid-Wall Metal Stock Truck
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
2
Gauge
14 ga
Distance Between Shelves
22 3/8 in
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
Construction
Steel
Caster Material
Phenolic
Utility Cart Item
2 Sided Solid Truck
Capacity per Shelf
1000 lb.
Lip Style
Flush
Caster Brake Type
No Brake Included
Caster/Wheel Mounting Location
Standard
Side Panel Construction
Solid
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Shelf Adjustability
Fixed
Caster Wheel/Tread Material
Phenolic
Number of Side Panels
2
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Number of Accessible Sides
2

Description

Dual-Side-Access Solid-Wall Metal Stock Truck, Load Capacity 2,000 lb, Number of Shelves 2, Shelf Length 48 in, Shelf Width 30 in, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 22 3/8 in, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 30 1/2 in, Overall Width 54 1/2 in, Overall Height 57 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.