Shop DURHAM MFG

Easy Access & Load Low-Profile Utility Cart with Metal Shelves & Tube Frame, Steel, 2 Shelves

  • Mfr # EPTT184825PO95
  • Zoro # G2252120

product price: 
$
235.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 1/2 in
Overall Length
52 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EPTT184825PO95
Zoro #
G2252120
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,400 lb
Item
Easy Access & Load Low-Profile Utility Cart with Metal Shelves & Tube Frame
Wheel Type
5" x 1-1/2" Polyolefin
Handle Type
Raised
Number of Shelves
2
Capacity per Shelf
700 lb
Distance Between Shelves
17-3/8 in
Caster Type
(2) Rigid, (2) Swivel with Brake
Caster Material
Polyolefin
Assembled/Unassembled
Assembled
Gauge
14 ga
Handle Included
Yes
Non-Marking
Yes
Cart Shelf Style
Tubular
Electrical Included
No
Utility Cart Item
Flat Tube Platform Truck
Finish
Powder Coated
Includes
Raised Offset Handle
Utility Cart Shelf Style
Tubular
Distance Between Top and Middle Shelf
17-3/8"
Number of Compartments
0
Type
2 Shelf
Construction
Welded Steel
Number of Drawers
0
Caster/Wheel Mounting Location
Standard
Method of Construction
Welded
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Includes Electrical Outlets
No
Lip Style
Flush
Caster Wheel Tread Type/Material
Standard Polyolefin
Power Indicator
No
Platform Surface
Smooth
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Brake Type
Side Pedal Brake
Shelf Adjustability
Fixed
Caster Wheel/Tread Material
Polyolefin
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
35 1/2 in
Overall Length
52 in
Overall Width
24 1/2 in
Top Shelf Height
27 in
Handle Height
41 in
Caster Dia.
5 in
Shelf Length
48 in
Shelf Width
18 in
Caster Width
1 1/4 in
Caster Wheel Width
1 1/4 in
Shelf LxW
48 in x 18 in
Caster Wheel Dia.
5 in
Overall LxWxH
51 7/8 in x 24 1/2 in x 35 1/2 in
Top Shelf Lip Height
1 in
Wire Rope Length
52 in
Length
52 in

Description

Utility Cart, Load Capacity 1,400 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 52 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 17 in, Shelf Length 48 in, Shelf Width 18 in, Includes Raised Offset Handle, Handle Height 41 in, Top Shelf Height 27 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.