Shop DURHAM MFG

Low-Profile Instrument Cart with Lipped & Flush Metal Shelves, Steel, 1,200 lb Load Capacity

  • Mfr # LIC-3048-2-95
  • Zoro # G2147735

product price: 
$
522.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LIC-3048-2-95
Zoro #
G2147735
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Low-Profile Instrument Cart with Lipped & Flush Metal Shelves
Wheel Type
8" x 3" Pneumatic
Handle Type
Raised
Number of Shelves
2
Cart Shelf Style
Lipped/Flush Combination
Capacity per Shelf
600 lb
Distance Between Shelves
16-3/4 in
Caster Type
(2) Rigid, (2) Swivel
Utility Cart Shelf Style
Lipped/Flush Combination
Gauge
14 ga
Finish
Powder Coated
Handle Included
Yes
Caster Material
Pneumatic
Includes
Non-Slip Vinyl Matting
Utility Cart Item
Low Profile Instrument Cart
Number of Drawers
0
Distance Between Top and Middle Shelf
16-3/4"
Assembled/Unassembled
Assembled
Top Material
Non-Slip Vinyl Surface
Number of Compartments
0
Includes Electrical Outlets
No
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Rubber
Power Indicator
No
Lip Style
Combination
Caster Wheel Tread Type/Material
Pneumatic Rubber
Platform Surface
Vinyl Matting
Caster Brake Type
No Brake Included
Shelf Adjustability
Fixed
Method of Construction
Welded
Caster Wheel Type
Pneumatic
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Mounting Type
Plate
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
36 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Caster Dia.
8 in
Caster Width
2 3/4 in
Shelf Length
48 in
Lip Height
1-1/2 in
Overall Depth
51"
Shelf Width
30 in
Handle Height
40 15/16 in
Caster Wheel Dia.
8 in
Shelf LxW
48 in x 30 in
Overall LxWxH
66 1/2 in x 30 1/2 in x 36 in
Caster Wheel Width
2 3/4 in
Top Shelf Lip Height
1 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Top Shelf Height
31 in
Wire Rope Length
67 in
Length
67 in

Description

Metal Shelf Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 67 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 17 in, Shelf Length 48 in, Shelf Width 30 in, Includes Non-Slip Vinyl Matting, Handle Height 40 15/16 in, Top Shelf Height 31 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.