Shop DURHAM MFG

Easy-Access Utility Cart with Lipped & Flush Metal Shelves, Steel, 1,200 lb Load Capacity, 42 in L

  • Mfr # EAS-1836-95
  • Zoro # G1980787

product price: 
$
222.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Overall Length
42 in
Overall Width
18 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EAS-1836-95
Zoro #
G1980787
UPC #
714334012409
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Easy-Access Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Flat
Number of Shelves
2
Gauge
14 ga
Handle Included
Yes
Caster Material
Polyurethane
Utility Cart Item
Easy Access Shelf Cart
Finish
Powder Coated
Assembled/Unassembled
Assembled
Capacity per Shelf
600 lb
Cart Shelf Style
Lipped/Flush Combination
Utility Cart Shelf Style
Lipped/Flush Combination
Distance Between Shelves
24-7/8 in
Electrical Included
No
Includes
Ideal Work Surface Height
Non-Marking
No
Caster Type
(2) Rigid, (2) Swivel
Number of Compartments
0
Distance Between Top and Middle Shelf
24-7/8"
Number of Drawers
0
Construction
Welded
Includes Electrical Outlets
No
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type
Standard
Platform Surface
Smooth
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Lip Style
Combination
Shelf Adjustability
Fixed
Caster/Wheel Mounting Location
Standard
Method of Construction
Welded
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster Brake Type
Side Pedal Brake
Caster Mounting Type
Plate
Power Indicator
No
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
36 in
Overall Length
42 in
Overall Width
18 1/2 in
Caster Dia.
5 in
Top Shelf Height
36 in
Shelf Length
36 in
Shelf Width
18 in
Lip Height
1-1/2 in
Caster Width
1 1/4 in
Handle Height
35 13/16 in
Overall LxWxH
42 in x 18 1/2 in x 36 in
Shelf LxW
36 in x 18 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
5 in
Top Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-5/8"
Wire Rope Length
42 in
Length
42 in

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 19 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 25 in, Shelf Length 36 in, Shelf Width 18 in, Includes Ideal Work Surface Height, Handle Height 35 13/16 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.