Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 171 Bins

  • Mfr # JC-171-1795

  • Zoro # G2200101


product price:  $2,208.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Extra-Heavy Duty
Number of Bins
171
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JC-171-1795
Zoro #
G2200101
UPC #
714334020398
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(13) 15 in, (24) 11 in, (6) 15 in, (64) 5 in, (64) 7 in
Bin Height
(13) 7 in, (24) 5 in, (6) 7 in, (64) 3 in, (64) 3 in
Bin Width
(13) 8 in, (24) 6 in, (6) 16 in, (64) 4 in, (64) 4 in
Height of Cabinet
78 in
Leg Height
6 in
Cabinet Shelf W x D
47-1/2 in x 16-3/8 in
Small Door Bin H x W x D
3" x 4" x 5", 3" x 4" x 7"
Width of Cabinet
48 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Depth of Cabinet
24 in
Panel Material Thickness
14 ga
Bin HxWxD
(13) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, (64) 4 in x 5 in x 3 in, (64) 4 in x 7 in x 3 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
171
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Item - Bin Cabinets
Bin Cabinet
Cabinet Shelf Capacity
700 lb
Cabinet Type
Industrial
Cabinet Locking Mechanism
Keyed
Bin Cabinet Style
Louvered Panel
Cabinet Handle Style
Swing
Door Type
Flush
Method of Construction
Welded
Total Number of Door Bins
128
Number of Door Shelves
0
Cabinet Strength Rating
Heavy Duty
Locking Cabinet
Yes
Mobile/Stationary
Stationary
Wall Mounted/Stand Alone
Stand Alone
Finish
Powder Coated
Bin Material
Polypropylene
Number of Cabinet Shelves
0
Locking Points
3 Points
Material - Cabinets
Steel
Total Number of Bins
171
Lock Type
3 pt. Keyed
Total Number of Shelves
0
Material
Steel
Assembled/Unassembled
Assembled
Bins per Door
128
Gauge
14
Finish - Cabinets
Powder Coated
Bin Cabinet Door Style
Louvered Panel
Bin Color
Red
Total Number of Drawers
0
Bins per Cabinet
43
Includes
Keys
Cabinet Color
Gray
Frame Assembled
Assembled
Cabinet Storage Components
Bins
Bin Louvered Panel Location
Door
Number of Door Bins
128
Load Capacity per Shelf
700 lb
Number of Cabinet Bins
43
Mobility
Stationary
Cabinet Finish
Powder Coated
Includes Keys
Yes
Cabinet Material
Steel
Base Type
Legs

Description

Bin Cabinet, Base Type Legs, Bin Color Red, Bin HxWxD (13) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, (64) 4 in x 5 in x 3 in, (64) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 171, Number of Cabinet Bins 43, Number of Door Bins 128, Number of Shelves 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Bin Depth 5 in, 7 in, 11 in, 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.