Extra-Heavy Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 54 Bins

  • Mfr # 3704CXC-54B-1795

  • Zoro # G3466228


product price:  $5,220.99
/ea
Item requires special delivery charges. A $465.00 per item surcharge will be applied.

Key Features

Overall Width
60 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Extra-Heavy Duty
Number of Bins
54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3704CXC-54B-1795
Zoro #
G3466228
UPC #
714334017749
Country of Origin
Mexico

Dimensions

Overall Width
60 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(12) 15 in, (36) 11 in, (6) 15 in
Bin Height
(12) 7 in, (36) 5 in, (6) 7 in
Bin Width
(12) 8 in, (36) 6 in, (6) 16 in
Depth of Cabinet
24 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Width of Cabinet
60 in
Leg Height
6 in
Height of Cabinet
78 in
Bin HxWxD
(12) 8 in x 15 in x 7 in, (36) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in
Panel Material Thickness
14 ga
Leg Material Thickness
0.1875 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
54
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Method of Construction
Welded
Mobile/Stationary
Stationary
Gauge
14
Bins per Cabinet
54
Material
Steel
Bins per Door
0
Finish - Cabinets
Powder Coated
Locking Points
3 Points
Lock Type
3 pt. Electronic/Padlock
Includes
Digital Access Control Lock
Total Number of Bins
54
Finish
Powder Coated
Wall Mounted/Stand Alone
Stand Alone
Material - Cabinets
Steel
Assembled/Unassembled
Assembled
Cabinet Strength Rating
Heavy Duty
Number of Cabinet Shelves
0
Total Number of Door Bins
0
Total Number of Shelves
0
Bin Material
Polypropylene
Number of Door Shelves
0
Bin Cabinet Door Style
Standard/Clearview
Cabinet Handle Style
Swing
Bin Cabinet Style
Louvered Panel
Door Type
Clearview, Solid
Locking Cabinet
Yes
Cabinet Type
Digital
Total Number of Drawers
0
Item - Bin Cabinets
Bin Cabinet
Cabinet Locking Mechanism
Electronic Keypad, Padlock Hasp
Bin Color
Red
Cabinet Color
Gray
Frame Assembled
Assembled
Mobility
Stationary
Cabinet Storage Components
Bins
Cabinet Finish
Powder Coated
Number of Cabinet Bins
54
Bin Louvered Panel Location
Cabinet Back
Number of Door Bins
0
Cabinet Material
Steel
Base Type
Legs

Description

Bin Cabinet, Base Type Legs, Bin Color Red, Bin HxWxD (12) 8 in x 15 in x 7 in, (36) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Clearview, Solid, Frame Assembled Assembled, Mobility Stationary, Number of Bins 54, Number of Cabinet Bins 54, Number of Door Bins 0, Number of Shelves 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 60 in, Bin Depth 11 in, 15 in, Bin Height 5 in, 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.