Heavy Duty Heavy Duty Mobile Bin Cabinet, 48 1/4 in W, 76 1/4 in H, 26 in D, 126 Bins

  • Mfr # DCM48-BDLP-126-3S-1795

  • Zoro # G507101344


product price:  $2,725.99
/ea
Additional $640.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 1/4 in
Overall Depth
26 in
Overall Height
76 1/4 in
Duty Rating
Heavy Duty
Number of Bins
126
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DCM48-BDLP-126-3S-1795
Zoro #
G507101344
UPC #
714334079631
Country of Origin
Mexico

Dimensions

Overall Width
48 1/4 in
Overall Depth
26 in
Overall Height
76 1/4 in
Bin Depth
5 in, 7 in, 15 in
Bin Height
3 in, 7 in
Bin Width
4 in, 16 in
Bin HxWxD
(48) 3 in x 4 in x 7 in, (6) 7 in x 16 in x 15 in, (72) 3 in x 4 in x 5 in
Shelf Depth
16 3/8 in
Shelf Width
47 3/4 in

Details

Duty Rating
Heavy Duty
Number of Bins
126
Number of Shelves
3
Item
Heavy Duty Mobile Bin Cabinet
Frame Assembled
Assembled
Door Type
Deep Box
Base Type
Casters
Door Handle Type
Swing
Bin Louvered Panel Location
Door and Cabinet Back
Cabinet Storage Components
Bins, Shelves
Shelf Adjustability
Adjustable
Lock Type
Keyed
Mobility
Mobile
Overall Load Capacity
Not Rated
Number of Cabinet Bins
6
Bin Material
Plastic
Cabinet Color
Gray
Bin Color
Red
Number of Door Bins
120

Description

Heavy Duty Mobile Bin Cabinet, Base Type Casters, Bin Color Red, Bin HxWxD (48) 3 in x 4 in x 7 in, (6) 7 in x 16 in x 15 in, (72) 3 in x 4 in x 5 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Deep Box, Frame Assembled Assembled, Mobility Mobile, Number of Bins 126, Number of Cabinet Bins 6, Number of Door Bins 120, Number of Shelves 3, Overall Depth 26 in, Overall Height 76 1/4 in, Overall Width 48 1/4 in, Bin Depth 5 in, 7 in, 15 in, Bin Height 3 in, 7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.