Shop DURHAM MFG
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Instrument Cart
- Mfr # LIC-3036-2-95
- Zoro # G824450651
product price:Â
$
653.99
/ea
Key Features
Lip Style
Combination
Overall Height
41 in
Distance Between Shelves
17 in
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Overall Length
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LIC-3036-2-95
- Zoro #
- G824450651
- UPC #
- 714334055109
- Country of Origin
- Mexico
- Item
- Utility Cart
- Lip Style
- Combination
- Distance Between Shelves
- 17 in
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Assembled/Unassembled
- Assembled
- Finish
- Textured Powder Paint
- Color
- Gray
- Gauge
- 14 ga
- Platform Surface
- Vinyl Matting
- Handle Type
- Raised
- Caster Wheel Type
- Pneumatic
- Number of Shelves
- 2
- Material
- Steel
- Load Capacity
- 1,200 lb
- Traction Material
- Steel
Dimensions
- Overall Height
- 41 in
- Overall Length
- 39 in
- Shelf Length
- 36 in
- Bottom Shelf Lip Height
- 1 1/2 in
- Caster Wheel Dia.
- 8 in
- Shelf Width
- 30 in
- Overall Width
- 30 in
- Caster Wheel Width
- 2 3/4 in
Description
Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Textured Powder Paint Finish, Gray Color, Overall Length 39 in, Overall Width 30 in, Number of Shelves 2, Distance Between Shelves 17 in, Shelf Length 36 in, Shelf Width 30 in, Assembled/Unassembled Assembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.