Shop DURHAM MFG

Instrument Cart with Flush Metal Shelves, Steel, 1,000 lb Load Capacity, 2 Shelves, 54 1/2 in L

  • Mfr # IC24361DRPS4SW5PU95
  • Zoro # G6672854

product price: 
$
541.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34 in
Overall Length
54 1/2 in
Overall Width
25 1/8
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IC24361DRPS4SW5PU95
Zoro #
G6672854
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,000 lb
Item
Instrument Cart with Flush Metal Shelves
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Flat
Number of Shelves
2
Cart Shelf Style
Flush
Gauge
14 ga
Finish
Powder Coated
Capacity per Shelf
500 lb
Handle Included
Yes
Includes
Grounded Power Strip with 15 ft Cord, Locking Storage Drawer, Non Marking Bumpers, Wood Top Shelf
Caster Type
(4) Swivel With Side Brake
Distance Between Shelves
19 in
Caster Material
Polyurethane
Number of Drawers
1
Utility Cart Shelf Style
Flush
Electrical Included
Yes
Utility Cart Item
Instrument Cart with (1) Locking Drawer, (4) Bumper Corners, (1) Power Strip
Non-Marking
Yes
Top Material
Non-Slip Vinyl Surface
Number of Compartments
0
Distance Between Top and Middle Shelf
25-1/4"
Assembled/Unassembled
Assembled
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster Brake Type
Side Pedal Brake
Caster Wheel Type
Standard
Method of Construction
Welded
Includes Electrical Outlets
Yes
Caster/Wheel Configuration
(4) Swivel
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Power Indicator
No
Platform Surface
Vinyl Matting
Shelf Adjustability
Fixed
Lip Style
Flush
Caster Wheel/Tread Material
Polyurethane
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
34 in
Overall Length
54 1/2 in
Overall Width
25 1/8
Overall Depth
42 11/16 in
Shelf Length
36 in
Drawer Height
6-3/16 in
Shelf Width
24 in
Caster Width
1 1/4 in
Caster Dia.
5 in
Drawer Depth
19-3/16"
Drawer Width
14-5/16 in
Top Shelf Height
34 in
Handle Height
34 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
5 in
Inside Drawer HxWxD
6-5/16 in x 14-3/4 in x 19-9/16 in
Overall LxWxH
42 11/16 in x 25 1/8 in x 34 in
Shelf LxW
42 11/16 in x 25 1/8 in
Overall Depth (In.)
42 11/16
Inside Drawer Width
14 3/4 in
Inside Drawer Depth
19 9/16 in
Overall Height (In.)
34
Inside Drawer Height
6 5/16 in
Overall Width (In.)
25 1/8
Top Shelf Lip Height
1 in
Wire Rope Length
43 in
Length
43 in

Description

Metal Shelf Cart, Load Capacity 1,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 43 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 500 lb, Distance Between Shelves 19 in, Shelf Length 36 in, Shelf Width 24 in, Includes Grounded Power Strip with 15 ft Cord, Locking Storage Drawer, Non Marking Bumpers, Wood Top Shelf, Handle Height 34 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.