Shop DURHAM MFG

Instrument Cart with Flush Metal Shelves, Steel, 1,000 lb Load Capacity, 2 Shelves, 66 1/2 in L

  • Mfr # IC243610SPN95
  • Zoro # G6543047

product price: 
$
486.99
/ea
Free Shipping & Returns

Key Features

Overall Height
38 1/2 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IC243610SPN95
Zoro #
G6543047
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,000 lb
Item
Instrument Cart with Flush Metal Shelves
Wheel Type
10" x 2-3/4" Semi-Pneumatic
Handle Type
Flat
Number of Shelves
2
Capacity per Shelf
500 lb
Gauge
14 ga
Cart Shelf Style
Flush
Caster Material
Semi-Pneumatic
Handle Included
Yes
Utility Cart Shelf Style
Flush
Finish
Powder Coated
Distance Between Shelves
20-5/8 in
Caster Type
(2) Rigid, (2) Swivel
Includes
Non Marking Bumpers, Wood Top Shelf
Non-Marking
Yes
Utility Cart Item
Instrument Cart with (4) Bumper Corners
Top Material
Non-Slip Vinyl Surface
Assembled/Unassembled
Assembled
Number of Drawers
0
Distance Between Top and Middle Shelf
20-5/8"
Number of Compartments
0
Caster Brake Type
No Brake Included
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Platform Surface
Vinyl Matting
Caster Wheel Tread Type/Material
Semipneumatic Rubber
Power Indicator
No
Caster Mounting Type
Plate
Method of Construction
Welded
Includes Electrical Outlets
No
Lip Style
Flush
Caster Wheel/Tread Material
Rubber
Caster Wheel Type
Semipneumatic
Shelf Adjustability
Fixed
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
38 1/2 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Shelf Width
24 in
Caster Width
2 5/8 in
Shelf Length
36 in
Overall Depth
40"
Caster Dia.
10 in
Top Shelf Height
36 in
Handle Height
35 1/2 in
Caster Wheel Dia.
10 in
Overall LxWxH
66 1/2 in x 30 1/2 in x 38 1/2 in
Shelf LxW
36 in x 24 in
Caster Wheel Width
2 5/8 in
Top Shelf Lip Height
1 in
Wire Rope Length
67 in
Length
67 in

Description

Metal Shelf Cart, Load Capacity 1,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 67 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 500 lb, Distance Between Shelves 21 in, Shelf Length 36 in, Shelf Width 24 in, Includes Non Marking Bumpers, Wood Top Shelf, Handle Height 35 1/2 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.