Shop DURHAM MFG

Instrument Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 72 in L

  • Mfr # OPCPFS-244838-2-RM-8PN-95
  • Zoro # G2147927

product price: 
$
666.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Overall Length
72 in
Overall Width
36 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OPCPFS-244838-2-RM-8PN-95
Zoro #
G2147927
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Instrument Cart with Lipped Metal Shelves
Wheel Type
8" x 3" Pneumatic
Handle Type
Flat
Number of Shelves
2
Handle Included
Yes
Distance Between Shelves
18-1/4 in
Finish
Powder Coated
Cart Shelf Style
Lipped
Gauge
14 ga
Caster Type
(2) Rigid, (2) Swivel
Utility Cart Shelf Style
Lipped
Capacity per Shelf
600 lb
Caster Material
Pneumatic
Includes
Writing Shelf with Storage Pocket
Utility Cart Item
2 Shelves Order Picking Cart with Writing Shelf and Storage Pocket
Assembled/Unassembled
Assembled
Number of Compartments
0
Top Material
Non-Slip Vinyl Surface
Number of Drawers
0
Distance Between Top and Middle Shelf
18-1/4"
Lip Style
4-Sided Lipped
Caster Wheel Type
Pneumatic
Method of Construction
Welded
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Power Indicator
No
Caster/Wheel Mounting Location
Standard
Caster Wheel Tread Type/Material
Pneumatic Rubber
Includes Electrical Outlets
No
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Rubber
Caster Brake Type
No Brake Included
Shelf Adjustability
Fixed
Platform Surface
Vinyl Matting
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
36 in
Overall Length
72 in
Overall Width
36 1/2 in
Lip Height
1-1/2 in
Shelf Length
48 in
Caster Dia.
8 in
Caster Width
2 3/4 in
Shelf Width
24 in
Overall Depth
64"
Handle Height
38 in
Top Shelf Height
33 in
Caster Wheel Width
2 3/4 in
Writing Shelf LxW
12 in x 21-1/4 in
Overall LxWxH
72 in x 36 1/2 in x 36 in
Caster Wheel Dia.
8 in
Shelf LxW
48 in x 24 in
Top Shelf Lip Height
1 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
72 in
Length
72 in

Description

Metal Shelf Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 72 in, Overall Width 37 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 18 in, Shelf Length 48 in, Shelf Width 24 in, Includes Writing Shelf with Storage Pocket, Handle Height 38 in, Top Shelf Height 33 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.