Instrument Cart with Flush Metal Shelves, Steel, 1,200 lb Load Capacity, 3 Shelves, 66 1/2 in L

  • Mfr # RIC-243645-3-95
  • Zoro # G2148590
product price: 
$
551.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
48 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RIC-243645-3-95
Zoro #
G2148590
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Instrument Cart with Flush Metal Shelves
Wheel Type
8" x 3" Pneumatic
Handle Type
Flat
Number of Shelves
3
Cart Shelf Style
Flush
Handle Included
Yes
Caster Type
(2) Rigid, (2) Swivel
Finish
Powder Coated
Gauge
14 ga
Distance Between Shelves
15 1/8 in
Utility Cart Shelf Style
Flush
Caster Material
Pneumatic
Includes
Non-Slip Vinyl Matting
Capacity per Shelf
400 lb
Utility Cart Item
Rolling Instrument Cart
Distance Between Top and Middle Shelf
15 in
Number of Drawers
0
Distance Between Middle and Bottom Shelf
15 in
Number of Compartments
0
Assembled/Unassembled
Assembled
Top Material
Non-Slip Vinyl Surface
Shelf Adjustability
Fixed
Caster Wheel Type
Pneumatic
Lip Style
Flush
Caster/Wheel Mounting Location
Standard
Platform Surface
Vinyl Matting
Includes Electrical Outlets
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Caster Wheel Tread Type/Material
Pneumatic Rubber
Caster Wheel/Tread Material
Rubber
Power Indicator
No
Method of Construction
Welded
Shell Material
Steel
Wire Color
Gray

Dimensions

Overall Height
48 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Overall Depth
41"
Shelf Width
24 in
Caster Dia.
8 in
Caster Width
2 3/4 in
Shelf Length
36 in
Handle Height
36 in
Caster Wheel Width
2 3/4 in
Shelf LxW
36 in x 24 in
Overall LxWxH
66 1/2 in x 30 1/2 in x 48 in
Caster Wheel Dia.
8 in
Top Shelf Lip Height
1 1/2 in
Top Shelf Height
45 in
Wire Rope Length
42 in
Length
42 in

Description

Metal Shelf Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 24 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 15 in, Shelf Length 36 in, Shelf Width 24 in, Includes Non-Slip Vinyl Matting, Distance Between Middle and Bottom Shelf 15 in, Distance Between Top and Middle Shelf 15 in, Handle Height 36 in, Top Shelf Height 45 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.