Shop DURHAM MFG

Instrument Cart with Flush Metal Shelves, Steel, 1,200 lb Load Capacity, 3 Shelves, 66 1/2 in L

  • Mfr # RIC-243650-3-8SPN-95
  • Zoro # G9956511

product price: 
$
542.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
56 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RIC-243650-3-8SPN-95
Zoro #
G9956511
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Instrument Cart with Flush Metal Shelves
Wheel Type
8" x 2" Semi-Pneumatic
Handle Type
Flat
Number of Shelves
3
Caster Material
Semi-Pneumatic
Handle Included
Yes
Gauge
14 ga
Distance Between Shelves
20 5/8 in
Cart Shelf Style
Flush
Includes
Non-Slip Vinyl Matting
Capacity per Shelf
400 lb
Caster Type
(2) Rigid, (2) Swivel
Utility Cart Shelf Style
Flush
Finish
Powder Coated
Utility Cart Item
Rolling Instrument Cart
Type
3 Shelf
Construction
Welded Steel
Assembled/Unassembled
Assembled
Top Material
Steel
Distance Between Middle and Bottom Shelf
21 in
Number of Drawers
0
Distance Between Top and Middle Shelf
21 in
Number of Compartments
0
Lip Style
Flush
Caster Wheel/Tread Material
Rubber
Platform Surface
Vinyl Matting
Caster Brake Type
No Brake Included
Caster Wheel Type
Semipneumatic
Power Indicator
No
Caster Wheel Tread Type/Material
Semipneumatic Rubber
Caster/Wheel Mounting Location
Standard
Shelf Adjustability
Fixed
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Includes Electrical Outlets
No
Caster Mounting Type
Plate
Method of Construction
Welded
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
56 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Caster Width
2 1/4 in
Caster Dia.
8 in
Lip Height
Flush
Overall Depth
42-1/4"
Shelf Length
36 in
Shelf Width
24 in
Handle Height
33 1/4 in
Top Shelf Height
56 in
Overall LxWxH
66 1/2 in x 30 1/2 in x 56 in
Shelf LxW
36 in x 24 in
Caster Wheel Dia.
8 in
Caster Wheel Width
2 1/4 in
Top Shelf Lip Height
1 1/2 in
Wire Rope Length
67 in
Length
67 in

Description

Metal Shelf Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 67 in, Overall Width 31 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 21 in, Shelf Length 36 in, Shelf Width 24 in, Includes Non-Slip Vinyl Matting, Distance Between Middle and Bottom Shelf 21 in, Distance Between Top and Middle Shelf 21 in, Handle Height 33 1/4 in, Top Shelf Height 56 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.