Shop DURHAM MFG

Instrument Cart with Flush Metal Shelves, Steel, 1,000 lb Load Capacity, 2 Shelves, 66 1/2 in L

  • Mfr # IC24361DRPS5PU95
  • Zoro # G6540597

product price: 
$
549.99
/ea
Additional $104.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Overall Length
66 1/2 in
Overall Width
36 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IC24361DRPS5PU95
Zoro #
G6540597
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,000 lb
Item
Instrument Cart with Flush Metal Shelves
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Flat
Number of Shelves
2
Includes
Grounded Power Strip with 15 ft Cord, Locking Storage Drawer, Non Marking Bumpers, Wood Top Shelf
Finish
Powder Coated
Capacity per Shelf
500 lb
Distance Between Shelves
19 in
Number of Drawers
1
Gauge
14 ga
Caster Type
(2) Rigid, (2) Swivel With Side Brake
Caster Material
Polyurethane
Cart Shelf Style
Flush
Handle Included
Yes
Utility Cart Shelf Style
Flush
Electrical Included
Yes
Non-Marking
Yes
Utility Cart Item
Instrument Cart with (1) Locking Drawer, (4) Bumper Corners, (1) Power Strip
Number of Compartments
0
Top Material
Non-Slip Vinyl Surface
Distance Between Top and Middle Shelf
25-1/4"
Assembled/Unassembled
Assembled
Method of Construction
Welded
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Standard
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster Brake Type
Side Pedal Brake
Power Indicator
No
Caster Mounting Type
Plate
Shelf Adjustability
Fixed
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Platform Surface
Vinyl Matting
Includes Electrical Outlets
Yes
Lip Style
Flush
Caster Wheel/Tread Material
Polyurethane
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
36 in
Overall Length
66 1/2 in
Overall Width
36 1/2 in
Drawer Height
6-3/16 in
Drawer Width
14-5/16 in
Caster Width
1 1/4 in
Shelf Width
24 in
Caster Dia.
5 in
Drawer Depth
19-3/16"
Shelf Length
36 in
Overall Depth
40"
Handle Height
34 in
Top Shelf Height
34 in
Overall LxWxH
66 1/2 in x 36 1/2 in x 36 in
Caster Wheel Dia.
5 in
Caster Wheel Width
1 1/4 in
Shelf LxW
36 in x 24 in
Inside Drawer HxWxD
5-1/4 in x 14-3/4 in x 19-1/2 in
Top Shelf Lip Height
1 in
Wire Rope Length
67 in
Length
67 in

Description

Metal Shelf Cart, Load Capacity 1,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 67 in, Overall Width 37 in, Number of Shelves 2, Capacity per Shelf 500 lb, Distance Between Shelves 19 in, Shelf Length 36 in, Shelf Width 24 in, Includes Grounded Power Strip with 15 ft Cord, Locking Storage Drawer, Non Marking Bumpers, Wood Top Shelf, Handle Height 34 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.