Instrument Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 78 1/2 in L

  • Mfr # OPCPFS-243638-2-RM-8PN-95
  • Zoro # G2147960
product price: 
$
582.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
56 in
Overall Length
78 1/2 in
Overall Width
36 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OPCPFS-243638-2-RM-8PN-95
Zoro #
G2147960
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
56 in
Overall Length
78 1/2 in
Overall Width
36 1/2 in
Caster Dia.
8 in
Shelf Length
36 in
Lip Height
1-1/2 in
Overall Depth
52"
Caster Width
2 3/4 in
Shelf Width
24 in
Handle Height
38 in
Top Shelf Height
33 in
Overall LxWxH
78 1/2 in x 36 1/2 in x 56 in
Writing Shelf LxW
12 in x 21-1/4 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Width
2 3/4 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
8 in
Shelf LxW
36 in x 24 in
Shelf Lip Height
1-1/2"
Wire Rope Length
79 in
Length
79 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Instrument Cart with Lipped Metal Shelves
Wheel Type
8" x 3" Pneumatic
Handle Type
Flat
Number of Shelves
2
Caster Material
Pneumatic
Utility Cart Shelf Style
Lipped
Gauge
14 ga
Finish
Powder Coated
Capacity per Shelf
600 lb
Caster Type
(2) Rigid, (2) Swivel
Distance Between Shelves
18-1/4 in
Handle Included
Yes
Cart Shelf Style
Lipped
Includes
Writing Shelf with Storage Pocket
Utility Cart Item
2 Shelves Order Picking Cart with Writing Shelf and Storage Pocket
Top Material
Non-Slip Vinyl Surface
Distance Between Top and Middle Shelf
18-1/4"
Number of Compartments
0
Number of Drawers
0
Assembled/Unassembled
Assembled
Includes Electrical Outlets
No
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Rubber
Lip Style
4-Sided Lipped
Caster/Wheel Mounting Location
Standard
Platform Surface
Vinyl Matting
Power Indicator
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Shelf Adjustability
Fixed
Caster Wheel Tread Type/Material
Pneumatic Rubber
Caster Wheel Type
Pneumatic
Caster Brake Type
No Brake Included
Method of Construction
Welded
Shell Material
Steel
Wire Color
Gray

Description

Metal Shelf Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 79 in, Overall Width 37 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 18 in, Shelf Length 36 in, Shelf Width 24 in, Includes Writing Shelf with Storage Pocket, Handle Height 38 in, Top Shelf Height 33 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.