Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Louvered Panel, Wall Mount, 17-1/4"x20"

  • Mfr # LPW-17.25X20-95

  • Zoro # G0329082


product price: $37.75
/ea

Key Features

Color
Gray
Load Capacity
175 lb.
Width
17-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPW-17.25X20-95
Zoro #
G0329082
UPC #
714334032223
Country of Origin
Mexico

Dimensions

Width
17-1/4 in

Details

Color
Gray
Load Capacity
175 lb.
Item
Wall Mounted Louvered Panel

Description

Louvered Panel,Wall Mount,17-1/4 In.x20 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.