Shop DURHAM MFG

Utility Cart with Flush Metal Shelves, Steel, 5,000 lb Load Capacity, 2 Shelves, 52 in L, 47 in H

  • Mfr # HET-2448-2-5K-95
  • Zoro # G2149108

product price: 
$
508.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
47 in
Overall Length
52 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HET-2448-2-5K-95
Zoro #
G2149108
UPC #
714334057837
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
5,000 lb
Item
Utility Cart with Flush Metal Shelves
Wheel Type
8" x 2" Phenolic
Handle Type
Flat
Number of Shelves
2
Cart Shelf Style
Flush
Finish
Powder Coated
Distance Between Shelves
26-3/4 in
Caster Type
(2) Rigid, (2) Swivel
Includes
Tubular Push Handle
Non-Marking
No
Assembled/Unassembled
Assembled
Gauge
12 ga
Electrical Included
No
Utility Cart Shelf Style
Flush
Capacity per Shelf
2,500 lb
Utility Cart Item
Heavy Duty Service Truck
Handle Included
Yes
Caster Material
Phenolic
Construction
Welded
Number of Compartments
0
Number of Drawers
0
Distance Between Top and Middle Shelf
26-3/4"
Caster Brake Type
No Brake Included
Shelf Adjustability
Fixed
Platform Surface
Smooth
Includes Electrical Outlets
No
Caster Wheel Tread Type/Material
Standard Phenolic
Caster Wheel/Tread Material
Phenolic
Power Indicator
No
Caster Mounting Type
Plate
Method of Construction
Welded
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Lip Style
Flush
Caster Wheel Type
Standard
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
47 in
Overall Length
52 in
Overall Width
24 1/2 in
Shelf Width
24 in
Caster Dia.
8 in
Caster Width
2 in
Shelf Length
48 in
Top Shelf Height
40 in
Lip Height
1-1/2 in
Handle Height
39 1/2 in
Caster Wheel Dia.
8 in
Shelf LxW
48 in x 24 in
Overall LxWxH
51 7/8 in x 24 1/2 in x 47 in
Caster Wheel Width
2 in
Top Shelf Lip Height
1 1/2 in
Wire Rope Length
52 in
Length
52 in

Description

Utility Cart, Load Capacity 5,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 52 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 2,500 lb, Distance Between Shelves 27 in, Shelf Length 48 in, Shelf Width 24 in, Includes Tubular Push Handle, Handle Height 39 1/2 in, Top Shelf Height 40 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.