Shop DURHAM MFG

Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, 1,400 lb Load Capacity, 34 in H

  • Mfr # LDO-307239-2-5PO-95
  • Zoro # G9951042

product price: 
$
398.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 in
Overall Length
78 1/2 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LDO-307239-2-5PO-95
Zoro #
G9951042
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,400 lb
Item
Low-Profile Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
5" x 1-1/2" Polyolefin
Handle Type
Raised
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel with Brake
Capacity per Shelf
700 lb
Gauge
14 ga
Utility Cart Shelf Style
Lipped/Flush Combination
Caster Material
Polyolefin
Cart Shelf Style
Lipped/Flush Combination
Non-Marking
Yes
Finish
Powder Coated
Assembled/Unassembled
Assembled
Electrical Included
No
Utility Cart Item
Low Deck Service Truck
Handle Included
Yes
Distance Between Shelves
16-3/4 in
Number of Compartments
0
Type
2 Shelf
Distance Between Top and Middle Shelf
16-3/4"
Construction
Welded Steel
Number of Drawers
0
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Tread Type/Material
Standard Polyolefin
Shelf Adjustability
Fixed
Includes Electrical Outlets
No
Lip Style
Combination
Caster Wheel/Tread Material
Polyolefin
Caster Wheel Type
Standard
Power Indicator
No
Method of Construction
Welded
Caster Mounting Type
Plate
Platform Surface
Smooth
Caster Brake Type
Side Pedal Brake
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
34 in
Overall Length
78 1/2 in
Overall Width
30 1/2 in
Caster Width
1 1/4 in
Shelf Width
30 in
Top Shelf Height
28 in
Lip Height
1-1/2 in
Caster Dia.
5 in
Shelf Length
72 in
Handle Height
39 5/8 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
5 in
Bottom Shelf Lip Height
1 1/2 in
Shelf LxW
72 in x 30 in
Overall LxWxH
78 3/8 in x 30 3/8 in x 34 in
Caster Wheel Width
1 1/4 in
Shelf Lip Height
1-1/2"
Wire Rope Length
78 in
Length
78 in

Description

Utility Cart, Load Capacity 1,400 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 78 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 17 in, Shelf Length 72 in, Shelf Width 30 in, Handle Height 39 5/8 in, Top Shelf Height 28 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.