Shop DURHAM MFG

Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, 1,400 lb Load Capacity, 43 in L

  • Mfr # LDO-243639-3-5PO-95
  • Zoro # G2146545

product price: 
$
310.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 5/8 in
Overall Length
43 in
Overall Width
25 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LDO-243639-3-5PO-95
Zoro #
G2146545
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,400 lb
Item
Low-Profile Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
5" x 1-1/2" Polyolefin
Handle Type
Raised
Number of Shelves
3
Distance Between Shelves
7 5/8 in
Assembled/Unassembled
Assembled
Includes
Raised Offset Handle
Caster Material
Polyolefin
Electrical Included
No
Finish
Powder Coated
Non-Marking
Yes
Utility Cart Shelf Style
Lipped/Flush Combination
Cart Shelf Style
Lipped/Flush Combination
Utility Cart Item
Low Deck Service Truck
Capacity per Shelf
466 lb
Handle Included
Yes
Caster Type
(2) Rigid, (2) Swivel with Brake
Gauge
14 ga
Type
Flushed Upper, Lipped Lower Shelf
Number of Compartments
0
Distance Between Top and Middle Shelf
8 in
Construction
Welded Steel
Distance Between Middle and Bottom Shelf
8 in
Number of Drawers
0
Platform Surface
Smooth
Caster/Wheel Mounting Location
Standard
Method of Construction
Welded
Power Indicator
No
Caster Brake Type
Side Pedal Brake
Caster Wheel/Tread Material
Polyolefin
Caster Wheel Type
Standard
Includes Electrical Outlets
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Shelf Adjustability
Fixed
Caster Wheel Tread Type/Material
Standard Polyolefin
Caster Mounting Type
Plate
Lip Style
Combination
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
39 5/8 in
Overall Length
43 in
Overall Width
25 1/2 in
Handle Height
39 5/8 in
Lip Height
1-1/2 in
Caster Dia.
5 in
Shelf Width
24 in
Shelf Length
36 in
Top Shelf Height
28 in
Caster Width
1 1/4 in
Caster Wheel Width
1 1/4 in
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
43 in x 25 1/2 in x 39 5/8 in
Shelf LxW
36 in x 24 in
Caster Wheel Dia.
5 in
Top Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
43 in
Length
43 in

Description

Utility Cart, Load Capacity 1,400 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 43 in, Overall Width 26 in, Number of Shelves 3, Capacity per Shelf 466 lb, Distance Between Shelves 8 in, Shelf Length 36 in, Shelf Width 24 in, Includes Raised Offset Handle, Distance Between Middle and Bottom Shelf 8 in, Distance Between Top and Middle Shelf 8 in, Handle Height 39 5/8 in, Top Shelf Height 28 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.