Shop DURHAM MFG

Low-Profile Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves

  • Mfr # LDO-304841-2-8PN-ALU-95
  • Zoro # G2147680

product price: 
$
468.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 in
Overall Length
54 1/2 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LDO-304841-2-8PN-ALU-95
Zoro #
G2147680
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Low-Profile Utility Cart with Lipped Metal Shelves
Wheel Type
8" x 3" Pneumatic
Handle Type
Raised
Number of Shelves
2
Finish
Powder Coated
Handle Included
Yes
Utility Cart Shelf Style
Lipped
Caster Material
Pneumatic
Caster Type
(2) Rigid, (2) Swivel
Gauge
14 ga
Distance Between Shelves
16-3/4 in
Cart Shelf Style
Lipped
Capacity per Shelf
600 lb
Utility Cart Item
Low Deck Service Truck
Distance Between Top and Middle Shelf
16-3/4"
Top Material
Smooth Powder Coated Steel
Assembled/Unassembled
Assembled
Number of Drawers
0
Number of Compartments
0
Caster Wheel Tread Type/Material
Pneumatic Rubber
Lip Style
4-Sided Lipped
Caster Brake Type
No Brake Included
Shelf Adjustability
Fixed
Caster Wheel/Tread Material
Rubber
Caster/Wheel Mounting Location
Standard
Method of Construction
Welded
Caster Mounting Type
Plate
Platform Surface
Smooth
Power Indicator
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Includes Electrical Outlets
No
Caster Wheel Type
Pneumatic
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
34 in
Overall Length
54 1/2 in
Overall Width
30 1/2 in
Shelf Length
48 in
Lip Height
1-1/2 in
Caster Dia.
8 in
Overall Depth
51"
Caster Width
2 3/4 in
Shelf Width
30 in
Handle Height
31 1/4 in
Top Shelf Height
31 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
8 in
Caster Wheel Width
2 3/4 in
Bottom Shelf Lip Height
1 1/2 in
Shelf LxW
48 in x 30 in
Overall LxWxH
54 1/2 in x 30 1/2 in x 34 in
Shelf Lip Height
1-1/2"
Wire Rope Length
55 in
Length
55 in

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 55 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 17 in, Shelf Length 48 in, Shelf Width 30 in, Handle Height 31 1/4 in, Top Shelf Height 31 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.