Shop DURHAM MFG

Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, 1,400 lb Load Capacity, 48 in L

  • Mfr # LDO-3036-2-5PO-95
  • Zoro # G2250949

product price: 
$
280.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 1/2 in
Overall Length
48 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LDO-3036-2-5PO-95
Zoro #
G2250949
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
34 1/2 in
Overall Length
48 in
Overall Width
30 1/2 in
Caster Width
1 1/4 in
Handle Height
37 9/16 in
Top Shelf Height
28 in
Shelf Length
36 in
Shelf Width
30 in
Lip Height
1-1/2 in
Caster Dia.
5 in
Overall LxWxH
48 in x 30 1/2 in x 34 1/2 in
Shelf LxW
36 in x 30 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Width
1 1/4 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
5 in
Shelf Lip Height
1-1/2"
Wire Rope Length
48 in
Length
48 in

Details

Material
Steel
Color
Gray
Load Capacity
1,400 lb
Item
Low-Profile Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
5" x 1-1/2" Polyolefin
Handle Type
Raised
Number of Shelves
2
Finish
Powder Coated
Utility Cart Shelf Style
Lipped/Flush Combination
Caster Type
(2) Rigid, (2) Swivel With Side Brake
Gauge
14 ga
Electrical Included
No
Non-Marking
Yes
Cart Shelf Style
Lipped/Flush Combination
Distance Between Shelves
16-3/4 in
Handle Included
Yes
Utility Cart Item
Low Deck Service Truck
Assembled/Unassembled
Assembled
Caster Material
Polyolefin
Capacity per Shelf
700 lb
Type
2 Shelf
Number of Compartments
0
Number of Drawers
0
Distance Between Top and Middle Shelf
16-3/4"
Construction
Welded Steel
Caster Wheel Tread Type/Material
Standard Polyolefin
Includes Electrical Outlets
No
Caster/Wheel Mounting Location
Standard
Caster Brake Type
Side Pedal Brake
Caster Mounting Type
Plate
Caster Wheel Type
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Method of Construction
Welded
Lip Style
Combination
Platform Surface
Smooth
Shelf Adjustability
Fixed
Caster Wheel/Tread Material
Polyolefin
Power Indicator
No
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 1,400 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 48 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 17 in, Shelf Length 36 in, Shelf Width 30 in, Handle Height 37 9/16 in, Top Shelf Height 28 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.