Platform Truck, Gray, Steel, 1,200 lb
- Mfr # EPT3S30605PU95
- Zoro # G4306517
product price:Â
$
484.99
/ea
Key Features
Overall Height
36 5/8 in
Overall Length
66 1/8 in
Overall Width
30 1/4 in
Color
Gray
Load Capacity
1,200 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EPT3S30605PU95
- Zoro #
- G4306517
- UPC #
- 714334034807
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 36 5/8 in
- Overall Length
- 66 1/8 in
- Overall Width
- 30 1/4 in
- Deck LxWxH
- 60 in x 30 in x 8 in
- Deck Width
- 30 in
- Caster Wheel Dia.
- 5 in
- Caster Wheel Width
- 1-1/4 in
- Deck Height
- 8 in
- Deck Length
- 60 in
- Overall LxWxH
- 66-1/8 in x 30-1/4 in x 36-5/8 in
- Caster Width
- 1-1/4 in
- Wire Rope Length
- 66 1/8 in
- Caster Wheel Diameter
- 5 in
- Handle Height
- 36 5/8 in
- Lip Height
- 1 5/8 in
- Length
- 66 1/8 in
- Fits Chest Size
- Fully Assembled and Ready to Use
Description
Platform Truck, Load Capacity 1,200 lb, Overall Height 36 5/8 in, Overall Length 66 1/8 in, Overall Width 30 1/4 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 8 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Raised, Lip Style 4-Sided Lipped, Lip Height 1 5/8 in, Side Panel Type No Side Panels, Number of Platforms 3, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.