Shop DURHAM MFG

Mesh Box Truck, 1400 lb., 54 In.L

  • Mfr # 4SLT-EX3048-5PO-95
  • Zoro # G2252489

product price: 
$
465.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
54 1/2 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
Caster Wheel Type
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4SLT-EX3048-5PO-95
Zoro #
G2252489
UPC #
-
Country of Origin
Mexico
Item
Raised-Platform Box Truck
Material
Steel
Color
Gray
Caster Wheel Type
Standard
Load Capacity
1,400 lb
Number of Caster Wheels
4
Features
(4) Mesh Sides, 1-1/2 in Angle Reinforces Top Edges, 3/16 in Thick Angle Corners, Top Shelf (Deck of Box) is 20 in High
Handle Type
Flat
Caster Wheel Material
Polyolefin
Finish
Powder Coated
Gauge
14 ga
Caster Wheel Tread Type/Material
Standard Polyolefin
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Polyolefin
Side Panel Construction
Expanded Metal
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Lip Style
4-Sided Lipped
Number of Sides
4
Number of Shelves
2
Lid/Cover Type
No Lid
Caster Brake Type
Side Pedal Brake
Caster Core Material
Polyolefin
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Length
54 1/2 in
Overall Width
30 1/2 in
Caster Wheel Width
1 1/2 in
Overall Height
40 1/8 in
Caster Wheel Dia.
5 in
Overall LxWxH
54 1/2 in x 30 1/2 in x 40 1/8 in
Wire Rope Length
54 1/2 in
Length
54 1/2 in
Fits Chest Size
(4) Mesh Sides, 1-1/2 in Angle Reinforces Top Edges, 3/16 in Thick Angle Corners, Top Shelf (Deck of Box) is 20 in High

Description

Raised-Platform Box Truck, Load Capacity 1,400 lb, Material Steel, Finish Powder Coated, Gauge 14 ga, Overall Height 40 1/8 in, Overall Length 54 1/2 in, Overall Width 30 1/2 in, Handle Type Flat, Lid/Cover Type No Lid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.