Shop DURHAM MFG

Mesh Box Truck, 1400 lb., 66 In.L

  • Mfr # 3STDG-EX3060-5PO-95
  • Zoro # G9954007

product price: 
$
673.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
66 1/2 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
Caster Wheel Type
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3STDG-EX3060-5PO-95
Zoro #
G9954007
UPC #
-
Country of Origin
Mexico
Item
Drop-Gate Box Truck
Material
Steel
Color
Gray
Caster Wheel Type
Standard
Load Capacity
1,400 lb
Number of Caster Wheels
4
Finish
Powder Coated
Handle Type
Flat
Gauge
14 ga
Features
Hinged Drop Gate
Caster Wheel Material
Polyolefin
Side Panel Construction
Expanded Metal
Caster Brake Type
Side Pedal Brake
Number of Sides
3
Caster Wheel/Tread Material
Polyolefin
Caster/Wheel Mounting Location
Standard
Caster Wheel Tread Type/Material
Standard Polyolefin
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Number of Shelves
1
Lid/Cover Type
No Lid
Lip Style
Flush
Caster Core Material
Polyolefin
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Length
66 1/2 in
Overall Width
30 1/2 in
Caster Wheel Width
1 1/2 in
Overall Height
43 5/8 in
Caster Wheel Dia.
5 in
Overall LxWxH
66 1/2 in x 30 1/2 in x 43 5/8 in
Wire Rope Length
66 1/2 in
Length
66 1/2 in
Fits Chest Size
Hinged Drop Gate

Description

Drop-Gate Box Truck, Load Capacity 1,400 lb, Material Steel, Finish Powder Coated, Gauge 14 ga, Overall Height 43 5/8 in, Overall Length 66 1/2 in, Overall Width 30 1/2 in, Handle Type Flat, Lid/Cover Type No Lid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.