Shop DURHAM MFG
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stock Cart
- Mfr # RSC-1830-4-95
- Zoro # G224450770
product price:Â
$
551.99
/ea
Key Features
Product Type
Stock Cart
Bottom Shelf Lip Height
1 1/2 in
Shelf Width
18 in
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Width
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSC-1830-4-95
- Zoro #
- G224450770
- UPC #
- 714334055185
- Country of Origin
- Mexico
Dimensions
- Bottom Shelf Lip Height
- 1 1/2 in
- Shelf Width
- 18 in
- Caster Wheel Width
- 1 1/4 in
- Overall Width
- 18 in
- Shelf Length
- 30 in
- Overall Height
- 56 in
- Shelf Lip Height
- 1 1/2 in
- Caster Wheel Dia.
- 5 in
- Top Shelf Lip Height
- 1 1/2 in
- Overall Length
- 36 in
Details
- Item
- Stock Cart
- Product Type
- Stock Cart
- Caster Wheel/Tread Material
- Polyurethane
- Color
- Gray
- Caster Brake Type
- Side Pedal Brake
- Material
- Steel
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel with Brake
- Number of Shelves
- 4
- Lip Style
- 4-Sided Lipped
- Distance Between Shelves
- 14 in
- Finish
- Powder Coated
- Gauge
- 14 ga
- Load Capacity
- 1,200 lb
Description
Stock Cart, Load Capacity 1,200 lb, Number of Shelves 4, Shelf Length 30 in, Shelf Width 18 in, Caster Brake Type Side Pedal Brake, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake, Distance Between Shelves 14 in, Finish Powder Coated, Material Steel, Overall Length 36 in, Overall Width 18 in, Overall Height 56 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.