Shop DURHAM MFG
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Secure Stock Truck
- Mfr # HTL-3060-DD-2AS-95
- Zoro # G824450811
product price:Â
$
3,074.99
/ea
Key Features
Overall Width
32 in
Side Panel Construction
Expanded Metal
Shelf Length
58 in
Shelf Adjustability
Adjustable
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HTL-3060-DD-2AS-95
- Zoro #
- G824450811
- UPC #
- 714334045162
- Country of Origin
- Mexico
- Item
- Security Cart
- Side Panel Construction
- Expanded Metal
- Shelf Adjustability
- Adjustable
- Color
- Gray
- Material
- Steel
- Number of Shelves
- 3
- Finish
- Powder Coated
- Load Capacity
- 2,000 lb
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Adjustable Increments
- 2 1/4 in
- Assembled/Unassembled
- Assembled
- Caster Wheel/Tread Material
- Phenolic
- Includes
- (2) Adjustable Shelves
- Gauge
- 14 ga
- Door Style
- Double Hinged Door
- Traction Material
- Steel
Dimensions
- Overall Width
- 32 in
- Shelf Length
- 58 in
- Caster Wheel Dia.
- 6 in
- Shelf Width
- 27 in
- Overall Length
- 67 in
- Caster Wheel Width
- 2 in
- Overall Height
- 56 in
Description
Security Cart, Load Capacity 2,000 lb, Side Panel Construction Expanded Metal, Door Style Double Hinged Door, Number of Shelves 3, Shelf Adjustability Adjustable, Adjustable Increments 2 1/4 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Gauge 14 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.