Shop DURHAM MFG
Additional $170.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mesh Box Truck, 3000 lb., 66 In.L
Mfr # 3ST-EX2460-4-95
Zoro # G9949082
product price:Â
$
768.99
/ea
Key Features
Overall Height
56 1/2 in
Overall Length
24 1/2 in
Overall Width
66 1/2 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3ST-EX2460-4-95
- Zoro #
- G9949082
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 56 1/2 in
- Overall Length
- 24 1/2 in
- Overall Width
- 66 1/2 in
- Caster Width
- 2 in
- Shelf Width
- 24 in
- Caster Dia.
- 6"
- Shelf Length
- 60 in
- Caster Wheel Dia.
- 6 in
- Lip Height
- 1-1/2"
- Overall LxWxH
- 66-1/2 inx24-1/2 inx56-1/2 in
- Inside Height
- 49 in
- Inside Length
- 60 in
- Shelf LxW
- 60 inx24 in
- Inside Width
- 24 in
- Wire Rope Length
- 25 in
- Length
- 25 in
Description
Box Truck, Load Capacity 3,000 lb, Number of Shelves 4, Shelf Length 60 in, Shelf Width 24 in, Shelf Construction Solid, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 13 in, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 25 in, Overall Width 67 in, Overall Height 57 in