Shop DURHAM MFG

Open-Sided Raised-Platform Box Truck, Steel, 2,000 lb Load Capacity, 2 Shelves, 42 1/8 in L

  • Mfr # 3SLT-2436-2K-95
  • Zoro # G2148721

product price: 
$
463.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
31 1/4 in
Overall Length
42 1/8 in
Overall Width
24 1/8 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3SLT-2436-2K-95
Zoro #
G2148721
UPC #
714334013734
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
2,000 lb
Item
Open-Sided Raised-Platform Box Truck
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
2
Distance Between Shelves
9-5/8 in
Electrical Included
No
Assembled/Unassembled
Assembled
Gauge
14 ga
Includes
Low Deck
Construction
Welded Steel
Caster Material
Phenolic
Capacity per Shelf
2000 lb.
Caster Type
(2) Rigid, (2) Swivel With Side Brake
Finish
Powder Coated
Utility Cart Item
3 Sided Solid Truck
Handle Included
Yes
Non-Marking
No
Utility Cart Shelf Style
Lipped/Flush Combination
Caster Wheel Type
Standard
Lid/Cover Type
No Lid
Caster Wheel/Tread Material
Phenolic
Caster Brake Type
Side Pedal Brake
Caster/Wheel Mounting Location
Standard
Side Panel Construction
Solid
Caster Wheel Tread Type/Material
Standard Phenolic
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Number of Sides
3
Caster Core Material
Phenolic
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
31 1/4 in
Overall Length
42 1/8 in
Overall Width
24 1/8 in
Caster Width
2 in
Shelf Length
36 in
Caster Dia.
6"
Top Shelf Height
41-1/4"
Lip Height
1 1/2 in
Shelf Width
24"
Caster Wheel Dia.
6 in
Overall LxWxH
42 1/8 in x 24 1/8 in x 31 1/4 in
Wire Rope Length
42 1/8 in
Length
42 1/8 in

Description

Raised-Platform Box Truck, Load Capacity 2,000 lb, Material Steel, Finish Powder Coated, Gauge 14 ga, Overall Height 31 1/4 in, Overall Length 42 1/8 in, Overall Width 24 1/8 in, Handle Type Flat, Lid/Cover Type No Lid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.