Shop DURHAM MFG

Order-Picking Utility Cart with Lipped & Flush Metal Shelves, Steel, 1,200 lb Load Capacity

  • Mfr # OPCFS-2448-3-BLU-95
  • Zoro # G2148487

product price: 
$
395.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 in
Overall Length
54 1/2 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OPCFS-2448-3-BLU-95
Zoro #
G2148487
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Order-Picking Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Flat
Number of Shelves
3
Caster Type
(2) Rigid, (2) Swivel With Side Brake
Capacity per Shelf
400 lb
Handle
Tubular
Shelf Type
Lipped/Flush
Distance Between Shelves
11 1/4 in
Finish
Powder Coated
Gauge
14 ga
Includes
Writing Shelf
Caster Material
Polyurethane
Utility Cart Item
3 Shelves Order Picking Cart with Writing Shelf
Utility Cart Shelf Style
Lipped/Flush Combination
Number of Drawers
0
Distance Between Top and Middle Shelf
11 in
Construction
Welded Steel
Assembled/Unassembled
Assembled
Distance Between Middle and Bottom Shelf
11 in
Number of Compartments
0
Method of Construction
Welded
Includes Electrical Outlets
No
Caster Wheel Type
Standard
Lip Style
Combination
Shelf Adjustability
Fixed
Caster Wheel/Tread Material
Polyurethane
Caster Brake Type
Side Pedal Brake
Power Indicator
No
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Platform Surface
Smooth
Caster Mounting Type
Plate
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
39 in
Overall Length
54 1/2 in
Overall Width
30 1/2 in
Caster Width
1 1/4 in
Caster Dia.
5 in
Shelf Length
48 in
Lip Height
1-1/2 in
Shelf Width
24 in
Writing Shelf Dimensions
12"L x 21-11/16"W
Handle Height
40 1/4 in
Top Shelf Height
35 in
Writing Shelf LxW
12 in x 21-5/8 in
Caster Wheel Dia.
5 in
Shelf LxW
48 in x 24 in
Overall LxWxH
54 1/2 in x 30 1/2 in x 39 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Width
1 1/4 in
Shelf Lip Height
1-1/2"
Top Shelf Lip Height
1 1/2 in
Wire Rope Length
55 in
Length
55 in

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 55 in, Overall Width 31 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 11 in, Shelf Length 48 in, Shelf Width 24 in, Includes Writing Shelf, Distance Between Middle and Bottom Shelf 11 in, Distance Between Top and Middle Shelf 11 in, Handle Height 40 1/4 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.