Shop DURHAM MFG

Easy-Access Utility Cart with Lipped & Flush Metal Shelves, Steel, 1,200 lb Load Capacity, 36 in L

  • Mfr # EAS-2436-95
  • Zoro # G6487975

product price: 
$
312.99
/ea
Free Shipping & Returns

Key Features

Overall Height
35 in
Overall Length
36 in
Overall Width
24 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EAS-2436-95
Zoro #
G6487975
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Easy-Access Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Flat
Number of Shelves
2
Distance Between Shelves
24-7/8 in
Cart Shelf Style
Lipped/Flush Combination
Electrical Included
No
Non-Marking
Yes
Utility Cart Item
Easy Access Shelf Cart
Caster Material
Polyurethane
Finish
Powder Coated
Capacity per Shelf
300 lb
Utility Cart Shelf Style
Lipped/Flush Combination
Assembled/Unassembled
Assembled
Handle Included
Yes
Gauge
14 ga
Caster Type
(2) Rigid, (2) Swivel With Side Brake
Number of Drawers
0
Distance Between Top and Middle Shelf
24-7/8"
Number of Compartments
0
Type
Easy Access
Construction
Welded Steel
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Caster Wheel Type
Standard
Platform Surface
Smooth
Includes Electrical Outlets
No
Caster Brake Type
Side Pedal Brake
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Standard
Shelf Adjustability
Fixed
Power Indicator
No
Method of Construction
Welded
Lip Style
Combination
Caster Mounting Type
Plate
Caster Wheel Tread Type/Material
Standard Polyurethane
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
35 in
Overall Length
36 in
Overall Width
24 in
Caster Dia.
5 in
Handle Height
35 13/16 in
Shelf Width
24 in
Caster Width
1 1/4 in
Top Shelf Height
36 in
Lip Height
1-1/2 in
Shelf Length
36 in
Caster Wheel Dia.
5 in
Top Shelf Lip Height
1 1/2 in
Overall LxWxH
36 in x 24 in x 35 in
Shelf LxW
36 in x 24 in
Caster Wheel Width
1 1/4 in
Bottom Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-5/8"
Wire Rope Length
36 in
Length
36 in

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 36 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 300 lb, Distance Between Shelves 25 in, Shelf Length 36 in, Shelf Width 24 in, Handle Height 35 13/16 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.