Shop DURHAM MFG

Single-Side-Access Slat-Wall Metal Stock Truck, Steel, 3,600 lb Load Capacity, 4 Shelves

  • Mfr # OPT-4824-95
  • Zoro # G9936814

product price: 
$
689.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
57 1/2 in
Overall Length
25 1/2 in
Overall Width
56 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OPT-4824-95
Zoro #
G9936814
UPC #
714334064187
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Single-Side-Access Slat-Wall Metal Stock Truck
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
4
Finish
Powder Coated
Construction
Steel
Caster Material
Polyurethane
Gauge
14 ga
Distance Between Shelves
13 in
Caster Type
(2) Rigid, (2) Swivel
Utility Cart Item
Open Portable Shelf Truck
Capacity per Shelf
500 lb.
Lip Style
Flush
Caster Wheel Type
Standard
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Number of Side Panels
3
Side Panel Construction
Slat
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Phenolic
Shelf Adjustability
Fixed
Caster/Wheel Mounting Location
Standard
Number of Accessible Sides
1
Shelf Construction
Solid
Product Type
Stock Truck
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
57 1/2 in
Overall Length
25 1/2 in
Overall Width
56 1/2 in
Caster Dia.
6"
Shelf Width
24 in
Caster Width
2 in
Shelf Length
54 in
Inside Height
48 1/4 in
Inside Width
24 in
Overall LxWxH
56-1/2 inx25-1/2 inx57-1/2 in
Shelf LxW
54 inx24 in
Caster Wheel Dia.
6 in
Inside Length
48 in
Wire Rope Length
26 in
Length
26 in

Description

Stock Truck, Load Capacity 3,600 lb, Number of Shelves 4, Shelf Length 54 in, Shelf Width 24 in, Shelf Construction Solid, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 13 in, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 26 in, Overall Width 57 in, Overall Height 58 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.