Shop DURHAM MFG

Panel Truck, 45 in, 24 in, Gray, Steel

  • Mfr # PM-2436-5PH-95
  • Zoro # G2251560

product price: 
$
408.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Caster Material
Phenolic
Frame Material
Steel
Overall Height
45 in
Overall Length
38 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PM-2436-5PH-95
Zoro #
G2251560
UPC #
-
Country of Origin
Mexico
Item
Multiheight Vertical Panel Truck with Fixed Rails
Color
Gray
Caster Material
Phenolic
Frame Material
Steel
Includes
(4) Fixed Dividers
Finish
Powder Coated
Load Capacity
2,000 lb
Handle Included
Yes
Deck Material
Steel
Assembled/Unassembled
Assembled
Caster Type
(2) Swivel, (2) Rigid
Number of Levels
1
Caster/Wheel Mounting Location
Standard
Deck Finish/Coating
Powder Coated
Caster Brake Type
No Brake Included
Number of Rails
4
Deck Construction
Solid
Caster Wheel Type
Standard
Deck Surface
Smooth
Deck Gauge
14 ga
Caster Wheel/Tread Material
Phenolic
Frame Gauge
14 ga
Number of Usable Sides
3
Caster Wheel Tread Type/Material
Standard Phenolic
Lip Style
Flush
Caster Mounting Type
Plate
Rail Type
Fixed
Frame Finish/Coating
Powder Coated
Includes Reinforcing Crossbars
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Wire Color
Gray

Dimensions

Overall Height
45 in
Overall Length
38 1/2 in
Overall Width
24 in
Deck Height
8 1/8 in
Deck Length
36 in
Caster Dia.
5"
Caster Width
2 in
Caster Wheel Dia.
5 in
Deck Width
24 in
Caster Wheel Width
2 in
Width Between Rails/Sockets
8 in
Overall LxWxH
38-1/2 in x 24 in x 45 in
Rail Height
27 in, 36 3/4 in
Wire Rope Length
38 1/2 in
Length
38 1/2 in

Description

Panel Truck, Load Capacity 2,000 lb, Rail Type Fixed, Rail Height 27 in, 36 3/4 in, Lip Style Flush, Overall Length 38 1/2 in, Overall Width 24 in, Overall Height 45 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Deck Height 8 1/8 in, Deck Length 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.