Shop DURHAM MFG

PanelTruck, 70in, 27-1/2in, Gray, Steel

  • Mfr # APT10V-2472-2-5PU-95
  • Zoro # G9805503

product price: 
$
878.99
/ea
Additional $285.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Caster Material
Polyurethane
Frame Material
Steel
Overall Height
70 in
Overall Length
78 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
APT10V-2472-2-5PU-95
Zoro #
G9805503
UPC #
-
Country of Origin
Mexico
Item
Vertical Panel Truck with Adjustable Cross Rails
Color
Gray
Caster Material
Polyurethane
Frame Material
Steel
Includes
(5) Removable Dividers per Level
Finish
Powder Coated
Load Capacity
1,400 lb
Deck Material
Steel
Handle Included
Yes
Caster Type
(2) Rigid, (2) Swivel with Brake
Assembled/Unassembled
Assembled
Caster Wheel/Tread Material
Polyurethane
Deck Finish/Coating
Powder Coated
Frame Finish/Coating
Powder Coated
Number of Rails
10
Includes Reinforcing Crossbars
No
Caster Brake Type
Side Pedal Brake
Caster Wheel Type
Standard
Frame Gauge
14 ga
Deck Construction
Solid
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Caster Mounting Type
Plate
Deck Gauge
14 ga
Number of Usable Sides
12
Handle Type
No Handle
Caster Wheel Tread Type/Material
Standard Polyurethane
Lip Style
Flush
Number of Sockets per End
6
Rail Type
Adjustable
Deck Surface
Smooth
Number of Levels
2
Caster/Wheel Mounting Location
Standard
Wire Color
Gray

Dimensions

Overall Height
70 in
Overall Length
78 1/2 in
Overall Width
27 1/2 in
Deck Height
7 5/8 in
Deck Length
72 in
Caster Dia.
5"
Caster Width
1 1/4 in
Caster Wheel Dia.
5 in
Deck Width
24 in
Overall LxWxH
78-1/2 in x 27-1/2 in x 70 in
Caster Wheel Width
1 1/4 in
Width Between Rails/Sockets
10 in
Rail Height
26 1/4 in
Wire Rope Length
78 1/2 in
Length
78 1/2 in

Description

Panel Truck, Load Capacity 1,400 lb, Rail Type Adjustable, Rail Height 26 1/4 in, Lip Style Flush, Handle Type No Handle, Overall Length 78 1/2 in, Overall Width 27 1/2 in, Overall Height 70 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Deck Height 7 5/8 in, Deck Length 72 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.