Platform Truck, Gray, Steel, 1,400 lb

  • Mfr # EPTRM24365PU95
  • Zoro # G4305519
product price: 
$
306.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34 7/8 in
Overall Width
24 3/8 in
Color
Gray
Load Capacity
1,400 lb
Handle Type
Removable Raised
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EPTRM24365PU95
Zoro #
G4305519
UPC #
714334035460
Country of Origin
Mexico
Color
Gray
Load Capacity
1,400 lb
Item
Steel-Deck Platform Truck
Handle Type
Removable Raised
Caster Wheel Material
Polyurethane
Finish
Powder Coated
Handle Pocket Location
Single End
Deck Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Gauge
12 ga
Assembled/Unassembled
Assembled
Number of Caster Wheels
4
Frame Material
Steel
Number of Platforms
1
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Features
Easy to Assemble, Platform Has Rubber Tray Mat, Tubular Offset Handle Allows Easy Mobility
Deck Finish/Coating
Powder Coated
Deck Construction
Solid
Deck Surface
Non-Slip
Caster/Wheel Mounting Location
Standard
Deck Gauge
12 ga
Frame Finish/Coating
Powder Coated
Caster Wheel/Tread Material
Polyurethane
Side Panel Type
No Side Panels
Caster Mounting Type
Plate
Lip Style
Flush
Axle-Mounted Wheel/Tread Material
Polyurethane
Wire Color
Gray

Dimensions

Overall Height
34 7/8 in
Overall Length
39 5/8 in
Overall Width
24 3/8 in
Deck LxWxH
36 in x 24 in x 7-7/8 in
Deck Height
7 7/8 in
Deck Length
36 in
Deck Width
24 in
Caster Wheel Dia.
5 in
Caster Wheel Width
1-1/4 in
Overall LxWxH
39-5/8 in x 24-3/8 in x 34-7/8 in
Caster Width
1-1/4 in
Caster Wheel Diameter
5 in
Handle Height
34 7/8 in
Wire Rope Length
39 5/8 in
Length
39 5/8 in
Fits Chest Size
Easy to Assemble, Platform Has Rubber Tray Mat, Tubular Offset Handle Allows Easy Mobility

Description

Platform Truck, Load Capacity 1,400 lb, Overall Height 34 7/8 in, Overall Length 39 5/8 in, Overall Width 24 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 7 7/8 in, Deck Length 36 in, Deck Width 24 in, Deck Surface Non-Slip, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews