Platform Truck, Gray, Steel, 1,400 lb

  • Mfr # EPTRM24485PU95
  • Zoro # G4306569
product price: 
$
328.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34 7/8 in
Overall Width
24 3/8 in
Color
Gray
Load Capacity
1,400 lb
Handle Type
Removable Raised
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EPTRM24485PU95
Zoro #
G4306569
UPC #
714334035521
Country of Origin
Mexico
Color
Gray
Load Capacity
1,400 lb
Item
Steel-Deck Platform Truck
Handle Type
Removable Raised
Frame Material
Steel
Gauge
12 ga
Deck Material
Steel
Caster Wheel Material
Polyurethane
Finish
Powder Coated
Caster Configuration
(2) Swivel, (2) Rigid
Assembled/Unassembled
Assembled
Number of Caster Wheels
4
Handle Pocket Location
Single End
Caster/Wheel Mounting Location
Standard
Deck Surface
Non-Slip
Number of Platforms
1
Caster Wheel Tread Type/Material
Pneumatic Rubber
Deck Finish/Coating
Powder Coated
Deck Gauge
12 ga
Side Panel Type
No Side Panels
Frame Finish/Coating
Powder Coated
Caster Wheel/Tread Material
Phenolic
Lip Style
Flush
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Deck Construction
Solid
Features
Easy to Assemble, Platform Has Rubber Tray Mat, Tubular Offset Handle Allows Easy Mobility
Caster Wheel Type
Pneumatic
Wire Color
Gray

Dimensions

Overall Height
34 7/8 in
Overall Length
51 5/8 in
Overall Width
24 3/8 in
Deck LxWxH
48 in x 24 in x 7-7/8 in
Caster Wheel Width
1-1/4 in
Deck Length
48 in
Deck Height
7 7/8 in
Caster Wheel Dia.
5 in
Deck Width
24 in
Overall LxWxH
51-5/8 in x 24-3/8 in x 34-7/8 in
Caster Width
1-1/4 in
Caster Wheel Diameter
5 in
Handle Height
34 7/8 in
Wire Rope Length
51 5/8 in
Length
51 5/8 in
Fits Chest Size
Easy to Assemble, Platform Has Rubber Tray Mat, Tubular Offset Handle Allows Easy Mobility

Description

Steel-Deck Platform Truck, Load Capacity 1,400 lb, Overall Height 34 7/8 in, Overall Length 51 5/8 in, Overall Width 24 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 7 7/8 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Non-Slip, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews