Platform Truck, Gray, Steel, 1,400 lb

  • Mfr # WHPT30485PU95
  • Zoro # G4306401
product price: 
$
331.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40 7/8 in
Overall Width
30 3/8 in
Color
Gray
Load Capacity
1,400 lb
Handle Type
Removable Raised
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WHPT30485PU95
Zoro #
G4306401
UPC #
714334036993
Country of Origin
Mexico
Color
Gray
Load Capacity
1,400 lb
Item
Work-Height Steel-Deck Platform Truck
Handle Type
Removable Raised
Assembled/Unassembled
Assembled
Caster Configuration
(2) Swivel, (2) Rigid
Deck Material
Steel
Caster Wheel Material
Polyurethane
Finish
Powder Coated
Frame Material
Steel
Number of Caster Wheels
4
Handle Pocket Location
Single End
Gauge
12 ga
Deck Construction
Solid
Deck Surface
Smooth
Caster Wheel/Tread Material
Mold-On Rubber
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Number of Platforms
2
Frame Finish/Coating
Powder Coated
Lip Style
Combination
Deck Gauge
12 ga
Caster Mounting Type
Plate
Side Panel Type
No Side Panels
Caster/Wheel Mounting Location
Standard
Deck Finish/Coating
Powder Coated
Features
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility
Frame Gauge
10 ga
Wire Color
Gray

Dimensions

Overall Height
40 7/8 in
Overall Length
51 5/8 in
Overall Width
30 3/8 in
Deck LxWxH
48 in x 30 in x 27 in
Deck Height
27 in
Caster Wheel Width
1-1/4 in
Deck Length
48 in
Caster Wheel Dia.
5 in
Deck Width
30 in
Overall LxWxH
51-5/8 in x 30-3/8 in x 40-7/8 in
Caster Width
1-1/4 in
Handle Height
40 15/16 in
Caster Wheel Diameter
5 in
Wire Rope Length
51 5/8 in
Length
51 5/8 in
Fits Chest Size
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility

Description

Platform Truck, Load Capacity 1,400 lb, Overall Height 40 7/8 in, Overall Length 51 5/8 in, Overall Width 30 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 27 in, Deck Length 48 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 2, Color Gray

Ratings & reviews