Platform Truck, Gray, Steel, 1,750 lb

  • Mfr # PT366010/12PN95
  • Zoro # G4305640
product price: 
$
694.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
43 1/4 in
Overall Length
63 5/8 in
Overall Width
36 3/8 in
Color
Gray
Load Capacity
1,750 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PT366010/12PN95
Zoro #
G4305640
UPC #
714334036597
Country of Origin
Mexico
Color
Gray
Load Capacity
1,750 lb
Item
High-Capacity Steel-Deck Platform Truck
Handle Type
Removable Raised
Gauge
12 ga
Caster Wheel Material
Pneumatic
Handle Pocket Location
Single End
Finish
Powder Coated
Deck Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Number of Caster Wheels
4
Assembled/Unassembled
Assembled
Frame Material
Steel
Lip Style
Flush
Deck Gauge
12 ga
Deck Surface
Ribbed
Number of Platforms
1
Frame Finish/Coating
Powder Coated
Features
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility
Caster Wheel/Tread Material
Rubber
Caster Mounting Type
Plate
Deck Finish/Coating
Powder Coated
Caster Wheel Type
Pneumatic
Caster/Wheel Mounting Location
Standard
Deck Construction
Solid
Side Panel Type
No Side Panels
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Tread Type/Material
Pneumatic Rubber
Axle-Mounted Wheel/Tread Material
Rubber
Wire Color
Gray

Dimensions

Overall Height
43 1/4 in
Overall Length
63 5/8 in
Overall Width
36 3/8 in
Deck LxWxH
60 in x 36 in x 13-7/8 in
Caster Wheel Width
(2) 3-1/2 in (2) 3-1/2 in
Deck Length
60 in
Deck Height
13 7/8 in
Caster Wheel Dia.
10 in, 12 in
Deck Width
36 in
Overall LxWxH
63-5/8 in x 36-3/8 in x 43-1/4 in
Caster Width
(2) 3-1/2 in (2) 3-1/2 in
Caster Wheel Diameter
10 in, 12 in
Handle Height
43 5/16 in
Wire Rope Length
63 5/8 in
Axle-Mounted Wheel Dia.
12 in
Length
63 5/8 in
Fits Chest Size
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility

Description

Platform Truck, Load Capacity 1,750 lb, Overall Height 43 1/4 in, Overall Length 63 5/8 in, Overall Width 36 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 13 7/8 in, Deck Length 60 in, Deck Width 36 in, Deck Surface Ribbed, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews