Platform Truck, Gray, Steel, 1,400 lb

  • Mfr # EPT30605PU95
  • Zoro # G4306499
product price: 
$
386.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34 7/8 in
Overall Width
30 3/8 in
Color
Gray
Load Capacity
1,400 lb
Handle Type
Removable Raised
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EPT30605PU95
Zoro #
G4306499
UPC #
714334033282
Country of Origin
Mexico
Color
Gray
Load Capacity
1,400 lb
Item
General Purpose Steel-Deck Platform Truck
Handle Type
Removable Raised
Deck Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Frame Material
Steel
Gauge
12 ga
Assembled/Unassembled
Assembled
Finish
Powder Coated
Handle Pocket Location
Single End
Number of Caster Wheels
4
Caster Wheel Material
Polyurethane
Deck Finish/Coating
Powder Coated
Caster/Wheel Mounting Location
Standard
Lip Style
Flush
Number of Platforms
1
Deck Construction
Solid
Caster Wheel/Tread Material
Polyurethane
Deck Gauge
12 ga
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Mounting Type
Plate
Deck Surface
Smooth
Features
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility
Side Panel Type
No Side Panels
Frame Finish/Coating
Powder Coated
Wire Color
Gray

Dimensions

Overall Height
34 7/8 in
Overall Length
63 5/8 in
Overall Width
30 3/8 in
Deck LxWxH
60 in x 30 in x 7-3/4 in
Caster Wheel Dia.
5 in
Deck Length
60 in
Deck Width
30 in
Deck Height
7 3/4 in
Caster Wheel Width
1-1/4 in
Overall LxWxH
63-5/8 in x 30-3/8 in x 34-7/8 in
Caster Width
1-1/4 in
Lip Height
1 5/8 in
Handle Height
34 7/8 in
Caster Wheel Diameter
5 in
Wire Rope Length
63 5/8 in
Length
63 5/8 in
Fits Chest Size
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility

Description

Platform Truck, Load Capacity 1,400 lb, Overall Height 34 7/8 in, Overall Length 63 5/8 in, Overall Width 30 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 7 3/4 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Combination, Lip Height 1 5/8 in, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews