Platform Truck, Gray, Steel, 2,000 lb

  • Mfr # EPT24366MR95
  • Zoro # G4306900
product price: 
$
356.99
/ea
Free Shipping & Returns

Key Features

Overall Height
36 1/4 in
Overall Width
24 3/8 in
Color
Gray
Load Capacity
2,000 lb
Handle Type
Removable Raised
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EPT24366MR95
Zoro #
G4306900
UPC #
714334033398
Country of Origin
Mexico
Color
Gray
Load Capacity
2,000 lb
Item
General Purpose Steel-Deck Platform Truck
Handle Type
Removable Raised
Frame Material
Steel
Caster Wheel Material
Mold-on Rubber
Number of Caster Wheels
4
Caster Configuration
(2) Swivel, (2) Rigid
Finish
Powder Coated
Deck Material
Steel
Assembled/Unassembled
Assembled
Handle Pocket Location
Single End
Gauge
12 ga
Deck Gauge
12 ga
Caster Wheel Type
Standard
Deck Finish/Coating
Powder Coated
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Side Panel Type
No Side Panels
Caster Wheel Tread Type/Material
Semipneumatic Rubber
Deck Surface
Smooth
Deck Construction
Solid
Features
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility
Frame Finish/Coating
Powder Coated
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Polyurethane
Lip Style
Flush
Number of Platforms
1
Wire Color
Gray

Dimensions

Overall Height
36 1/4 in
Overall Length
39 5/8 in
Overall Width
24 3/8 in
Deck LxWxH
36 in x 24 in x 9-1/8 in
Caster Wheel Dia.
6 in
Caster Wheel Width
2 in
Deck Length
36 in
Deck Width
24 in
Deck Height
9 1/8 in
Overall LxWxH
39-5/8 in x 24-3/8 in x 36-1/4 in
Caster Width
2 in
Caster Wheel Diameter
6 in
Handle Height
36 1/4 in
Wire Rope Length
39 5/8 in
Length
39 5/8 in
Fits Chest Size
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility

Description

General Purpose Steel-Deck Platform Truck, Load Capacity 2,000 lb, Overall Height 36 1/4 in, Overall Length 39 5/8 in, Overall Width 24 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 9 1/8 in, Deck Length 36 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews