Shop DURHAM MFG

Platform Truck, Gray, Steel, 3,600 lb

  • Mfr # EPT2H24368PU95
  • Zoro # G4305607

product price: 
$
463.99
/ea
Free Shipping & Returns

Key Features

Overall Height
38 1/4 in
Overall Width
24 3/8 in
Color
Gray
Load Capacity
3,600 lb
Handle Type
(2) Removable Raised
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EPT2H24368PU95
Zoro #
G4305607
UPC #
714334032940
Country of Origin
Mexico
Color
Gray
Load Capacity
3,600 lb
Item
Dual-Handle Steel-Deck Platform Truck
Handle Type
(2) Removable Raised
Frame Material
Steel
Finish
Powder Coated
Caster Wheel Material
Polyurethane
Gauge
12 ga
Handle Pocket Location
Single End
Caster Configuration
(2) Swivel, (2) Rigid
Assembled/Unassembled
Assembled
Number of Caster Wheels
4
Deck Material
Steel
Deck Gauge
12 ga
Lip Style
Flush
Caster/Wheel Mounting Location
6-Wheel
Caster Wheel/Tread Material
Polyurethane
Number of Platforms
1
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Mounting Type
Plate
Deck Construction
Solid
Features
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility
Deck Surface
Smooth
Side Panel Type
No Side Panels
Deck Finish/Coating
Powder Coated
Frame Finish/Coating
Powder Coated
Wire Color
Gray

Dimensions

Overall Height
38 1/4 in
Overall Length
43 1/4 in
Overall Width
24 3/8 in
Deck LxWxH
36 in x 24 in x 11-1/8 in
Deck Height
11 1/8 in
Caster Wheel Width
2 in
Deck Length
36 in
Deck Width
24 in
Caster Wheel Dia.
8 in
Overall LxWxH
43-1/4 in x 24-3/8 in x 38-1/4 in
Caster Width
2 in
Handle Height
38 1/4 in
Caster Wheel Diameter
8 in
Wire Rope Length
43 1/4 in
Length
43 1/4 in
Fits Chest Size
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility

Description

Dual-Handle Steel-Deck Platform Truck, Load Capacity 3,600 lb, Overall Height 38 1/4 in, Overall Length 43 1/4 in, Overall Width 24 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 11 1/8 in, Deck Length 36 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type (2) Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.