Platform Truck, Gray, Steel, 2,400 lb

  • Mfr # EPTFL24608MR95
  • Zoro # G4305939
product price: 
$
473.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38 1/4 in
Overall Length
63 5/8 in
Overall Width
24 3/8 in
Color
Gray
Load Capacity
2,400 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EPTFL24608MR95
Zoro #
G4305939
UPC #
714334035149
Country of Origin
Mexico
Color
Gray
Load Capacity
2,400 lb
Item
General Purpose Steel-Deck Platform Truck
Handle Type
Removable Raised
Finish
Powder Coated
Gauge
12 ga
Number of Caster Wheels
4
Caster Configuration
(2) Swivel, (2) Rigid
Caster Wheel Material
Mold-on Rubber
Handle Pocket Location
Single End
Frame Material
Steel
Assembled/Unassembled
Assembled
Includes
Floor Lock
Deck Material
Steel
Deck Gauge
12 ga
Deck Construction
Solid
Deck Finish/Coating
Powder Coated
Caster/Wheel Mounting Location
Standard
Features
FL Units Include A Floor Lock To Lock The Unit In Place While Working, Tubular Offset Handle Allows Easy Mobility
Caster/Wheel Configuration
(1) Floor Lock, (2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Polyurethane
Side Panel Type
No Side Panels
Deck Surface
Smooth
Frame Finish/Coating
Powder Coated
Caster Mounting Type
Plate
Lip Style
Flush
Number of Platforms
1
Wire Color
Gray

Dimensions

Overall Height
38 1/4 in
Overall Length
63 5/8 in
Overall Width
24 3/8 in
Deck LxWxH
60 in x 24 in x 11-1/8 in
Deck Length
60 in
Deck Width
24 in
Caster Wheel Dia.
8 in
Deck Height
11 1/8 in
Caster Wheel Width
2 in
Overall LxWxH
63-5/8 in x 24-3/8 in x 38-1/4 in
Caster Width
2 in
Handle Height
38 1/4 in
Caster Wheel Diameter
8 in
Lip Height
1 5/8 in
Wire Rope Length
63 5/8 in
Length
63 5/8 in
Fits Chest Size
FL Units Include A Floor Lock To Lock The Unit In Place While Working, Tubular Offset Handle Allows Easy Mobility

Description

General Purpose Steel-Deck Platform Truck, Load Capacity 2,400 lb, Overall Height 38 1/4 in, Overall Length 63 5/8 in, Overall Width 24 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 11 1/8 in, Deck Length 60 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews