Shop DURHAM MFG
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Platform Truck, Gray, Steel, 2,400 lb
- Mfr # EPTFL30608MR95
- Zoro # G4306821
product price:Â
$
544.99
/ea
Key Features
Overall Height
38 1/4 in
Overall Length
63 5/8 in
Overall Width
30 3/8 in
Color
Gray
Load Capacity
2,400 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EPTFL30608MR95
- Zoro #
- G4306821
- UPC #
- 714334035248
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 38 1/4 in
- Overall Length
- 63 5/8 in
- Overall Width
- 30 3/8 in
- Deck LxWxH
- 60 in x 30 in x 11-1/8 in
- Deck Width
- 30 in
- Caster Wheel Width
- 2 in
- Caster Wheel Dia.
- 8 in
- Deck Height
- 11 1/8 in
- Deck Length
- 60 in
- Overall LxWxH
- 63-5/8 in x 30-3/8 in x 38-1/4 in
- Caster Width
- 2 in
- Caster Wheel Diameter
- 8 in
- Handle Height
- 38 1/4 in
- Wire Rope Length
- 63 5/8 in
- Length
- 63 5/8 in
- Fits Chest Size
- FL Units Include A Floor Lock To Lock The Unit In Place While Working, Tubular Offset Handle Allows Easy Mobility
Description
General Purpose Steel-Deck Platform Truck, Load Capacity 2,400 lb, Overall Height 38 1/4 in, Overall Length 63 5/8 in, Overall Width 30 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 11 1/8 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.