Shop DURHAM MFG

Rod Truck, 3000 lb., 2 Shelf, 60 in. L

  • Mfr # OPT-6030-2-6PH-95

  • Zoro # G2252385


product price: 
$
704.99
/ea
Additional $355.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
57 1/2 in
Overall Length
31 1/2 in
Overall Width
68 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OPT-6030-2-6PH-95
Zoro #
G2252385
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
57 1/2 in
Overall Length
31 1/2 in
Overall Width
68 1/2 in
Shelf Length
60 in
Shelf Width
30 in
Caster Dia.
6"
Caster Width
2 in
Caster Wheel Dia.
6 in
Inside Width
30 in
Inside Length
60 in
Shelf LxW
60 inx30 in
Inside Height
48 1/4 in
Overall LxWxH
68-1/2 inx31-1/2 inx57-1/2 in
Wire Rope Length
32 in
Length
32 in

Details

Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Single-Side-Access Slat-Wall Metal Stock Truck
Handle Type
Flat
Number of Shelves
2
Gauge
14 ga
Caster Type
(2) Swivel, (2) Rigid
Finish
Powder Coated
Distance Between Shelves
22 in
Construction
welded
Caster Material
Phenolic
Includes
1 Sloped Shelf and Flat Bottom Shelf
Lip Style
Flush
Shelf Adjustability
Fixed
Caster Brake Type
No Brake Included
Number of Side Panels
3
Caster Wheel/Tread Material
Phenolic
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Method of Construction
Welded
Side Panel Construction
Slat
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Number of Accessible Sides
1
Capacity per Shelf
1500 lb.
Shelf Construction
Solid
Product Type
Stock Truck

Description

Stock Truck, Load Capacity 3,000 lb, Number of Shelves 2, Shelf Length 60 in, Shelf Width 30 in, Shelf Construction Solid, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 22 in, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 32 in, Overall Width 69 in, Overall Height 58 in

Ratings & reviews