Shop DURHAM MFG

Platform Truck, Gray, Steel, 3,000 lb

  • Mfr # PT30488/12MR95
  • Zoro # G4306541

product price: 
$
496.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
43 1/8 in
Overall Width
30 3/8 in
Color
Gray
Load Capacity
3,000 lb
Handle Type
Removable Raised
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PT30488/12MR95
Zoro #
G4306541
UPC #
714334036467
Country of Origin
Mexico
Color
Gray
Load Capacity
3,000 lb
Item
High-Capacity Steel-Deck Platform Truck
Handle Type
Removable Raised
Finish
Powder Coated
Caster Configuration
(2) Swivel, (2) Rigid
Deck Material
Steel
Frame Material
Steel
Number of Caster Wheels
4
Assembled/Unassembled
Assembled
Gauge
12 ga
Caster Wheel Material
Mold-on Rubber
Handle Pocket Location
Single End
Deck Finish/Coating
Powder Coated
Deck Construction
Solid
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Deck Gauge
12 ga
Side Panel Type
No Side Panels
Lip Style
Flush
Number of Platforms
1
Frame Finish/Coating
Powder Coated
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Features
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility
Deck Surface
Smooth
Wire Color
Gray

Dimensions

Overall Height
43 1/8 in
Overall Length
51 5/8 in
Overall Width
30 3/8 in
Deck LxWxH
48 in x 30 in x 13-5/8 in
Deck Length
48 in
Caster Wheel Width
2 in
Deck Height
13 5/8 in
Caster Wheel Dia.
12 in, 8 in
Deck Width
30 in
Overall LxWxH
51-5/8 in x 30-3/8 in x 43-1/8 in
Caster Width
2 in
Caster Wheel Diameter
8 in, 12 in
Axle-Mounted Wheel Dia.
12 in
Handle Height
43 1/8 in
Wire Rope Length
51 5/8 in
Length
51 5/8 in
Fits Chest Size
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility

Description

Platform Truck, Load Capacity 3,000 lb, Overall Height 43 1/8 in, Overall Length 51 5/8 in, Overall Width 30 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 13 5/8 in, Deck Length 48 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.