Shop DURHAM MFG

Rod Truck, 3000 lb., 4 Shelf, 60 in. L

  • Mfr # OPT-6030-4-6PH-95

  • Zoro # G9838972


product price:  $842.99
/ea
Additional $355.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
57 1/2 in
Overall Length
31 1/2 in
Overall Width
68 1/2 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OPT-6030-4-6PH-95
Zoro #
G9838972
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
57 1/2 in
Overall Length
31 1/2 in
Overall Width
68 1/2 in
Shelf Length
60 in
Caster Width
2 in
Caster Dia.
6"
Shelf Width
30 in
Caster Wheel Dia.
6 in
Inside Height
48 1/4 in
Inside Length
60 in
Shelf LxW
60 inx30 in
Overall LxWxH
68-1/2 inx31-1/2 inx57-1/2 in
Inside Width
30 in

Details

Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Single-Side-Access Slat-Wall Metal Stock Truck
Handle Type
Flat
Number of Shelves
4
Caster Type
(2) Swivel, (2) Rigid
Construction
welded
Caster Material
Phenolic
Gauge
14 ga
Distance Between Shelves
13 in
Finish
Powder Coated
Includes
3 Sloped Shelves and Flat Bottom Shelf
Lip Style
Flush
Method of Construction
Welded
Caster Wheel Type
Standard
Side Panel Construction
Slat
Shelf Adjustability
Fixed
Caster Wheel/Tread Material
Phenolic
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Brake Type
No Brake Included
Number of Side Panels
3
Caster/Wheel Mounting Location
Standard
Number of Accessible Sides
1
Capacity per Shelf
3000 lb.
Shelf Construction
Solid
Product Type
Stock Truck

Description

Single-Side-Access Slat-Wall Metal Stock Truck, Load Capacity 3,000 lb, Number of Shelves 4, Shelf Length 60 in, Shelf Width 30 in, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 13 in, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 31 1/2 in, Overall Width 68 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.